PV1414RC - Ring Terminal, Blue, Vinyl, 14-16 Awg, 1/4"

Panduit®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 500)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PV1414RC
Manufacturer
Panduit®
Manufacturer's Part Number
PV14-14R-C
Description
Ring Terminal, Blue, Vinyl, 14-16 Awg, 1/4"
The PV14-14R-C Pan-Term® Terminal Is A Vinyl Insulated, Ring Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983801220 / 0074983801220 / 00074983801220
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PV1414RC - Video
 
PV1414RC - Large Image
 
PV1414RC - Small Image
Other Links
 
 
PV1414RC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14
Voltage Rating
600
Material
Copper
connection
Funnel Entry
insulation
Vinyl
Material, Color, and Finish
Color
Blue
Finish
Tin-Plated
Dimensions and Weight
Size
1/4"
Descriptions
extra long description
PAN PV14-14R-C Pan-Term® PV14-14R-C
Long Description
The PV14-14R-C Pan-Term® Terminal is a vinyl insulated, ring terminal. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength.
Product Type
Pan-Term® PV14-14R-C Ring Terminal, Blue, Vinyl, 14-16 Awg,
Description
RING TERMINAL, BLUE, VINYL, 14-16 AWG, 1/4"
Additional Information
media
Yes
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
PV14-14R-C
GTIN
00074983801220
UPC
074983801220
Taxonomies, Classifications, and Categories
Type
Ring Terminal
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.36
Carton
100
Package
500
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
5/16
standard
cULus Listed 587H E52164, CSA Certified LR31212
Enclosure
Ring shape
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat