PV1810FCY - Pan-Term® PV18-10F-Cy For

Panduit®

  • $0.86 (Each)
  • $0.86 (Each)

  • $85.76 (Per 100)

  • $428.80 (Per 500)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PV1810FCY
Manufacturer
Panduit®
Manufacturer's Part Number
PV18-10F-CY
Description
Pan-Term® PV18-10F-Cy For
The PV18-10F-Cy Pan-Term® Terminal Is A Vinyl Insulated, Fork Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
074983686490 / 0074983686490 / 00074983686490
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.86 (Each)
Carton
$85.76 (Per 100)
Standard Packaging
$428.80 (Per 500)
Resources
Images
 
 
PV1810FCY - Video
 
PV1810FCY - Small Image
 
PV1810FCY - Large Image
Other Links
 
 
PV1810FCY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#16
Voltage Rating
600
Material
Copper
connection
Funnel
insulation
Vinyl
Material, Color, and Finish
Color
Red
Finish
Tinned
Dimensions and Weight
Size
#10
Descriptions
Description
PAN-TERM® PV18-10F-CY FOR
Long Description
The PV18-10F-CY Pan-Term® Terminal is a vinyl insulated, fork terminal. Brazed seam protects terminal barrel from splitting during the crimp process. Barrel serrations assure good wire contact and maximum tensile strength.
Product Type
Pan-Term® PV18-10F-Cy Fork Terminal, Red, Vinyl, 16-22 Awg,
extra long description
PAN PV18-10F-CY Pan-Term® PV18-10F-
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
PV18-10F-CY
Brand
Panduit®
GTIN
00074983686490
UPC
074983686490
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Fork Terminal
Packaging
Weight per each
0.3
Carton
100
Package
500
Uses, Certifications, and Standards
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Mounting
5/16
standard
CSA Certified LR31212;UL Listed 587H E52164
Enclosure
Fork shape
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat