S100X225VA1Y - Self Laminating Label 1X2.25X.75"

Panduit

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 1,000)

  • $0.00 (Per 3,000)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S100X225VA1Y
Manufacturer
Panduit
Manufacturer's Part Number
S100X225VA1Y
Description
Self Laminating Label 1X2.25X.75"
The S100X225VA1Y Thermal Transfer Vinyl Self-Laminating Label Includes A White Print-On Area and Clear Overlaminate to Protect The Legend For Easy Identification. It Is Sized Specifically For Wire and Cable Applications. Upgrade Your Cable Coding System With Improved Organization and Identification. The Label Is Made Of Thin and Conformable Material. Rated For Use Up to 150°F (65°C). 1.0" X 2.25" (25.4 MM X 57.2 MM) With A 1.0" (25.4 MM) Core. Color White. 1500 Per Package.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
55121612 - Printer labels
UPC/EAN/GTIN
074983439560 / 0074983439560 / 00074983439560
Weight per unit
1.7999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S100X225VA1Y - Large Image
 
S100X225VA1Y - Small Image
Other Links
 
 
S100X225VA1Y - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SELF LAMINATING LABEL 1X2.25X.75"
Product Type
S100X225VA1Y Self-Lam, Vinyl, White, 1500 LBLS, TT, 2.25"X1"
Long Description
The S100X225VA1Y Thermal Transfer Vinyl Self-Laminating Label includes a white print-on area and clear overlaminate to protect the legend for easy identification. It is sized specifically for wire and cable applications. Upgrade your cable coding system with improved organization and identification. The label is made of thin and conformable material. Rated for use up to 150°F (65°C). 1.0" x 2.25" (25.4 mm x 57.2 mm) with a 1.0" (25.4 mm) core. Color White. 1500 per package.
extra long description
PAN S100X225VA1Y S100X225VA1Y Self-
Manufacturer Information
Manufacturers Part Number
S100X225VA1Y
Brand
PANDUIT
GTIN
00074983439560
UPC
074983439560
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight per each
1.7999
Carton
1
Package
3000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat