S18120L - Stronghold™ S18-120-L Cab

Panduit®

  • $0.20 (Each)
  • $0.20 (Each)

  • $9.83 (Per 50)

  • $19.66 (Per 100)

  • $98.30 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S18120L
Manufacturer
Panduit®
Manufacturer's Part Number
S18-120-L
Description
Stronghold™ S18-120-L Cab
The S18-120-L Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Light Heavy, 17.71" (450MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 50.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
613056259072 / 0613056259072 / 00613056259072
Weight per unit
0.865 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.20 (Each)
Carton
$9.83 (Per 50)
Standard Packaging
$98.30 (Per 500)
Resources
Images
 
 
S18120L - Video
 
S18120L - Large Image
Other Links
 
 
S18120L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.08
Length
17.71
Width
NA
Descriptions
Product Type
Stronghold™ S18-120-L Cable Tie, Natural, Pa 6.6, 120LB Min
extra long description
PAN S18-120-L StrongHold™ S18-120-L
Long Description
The S18-120-L StrongHold Cable Ties offer contrators an economical cable tie option for commercial construction and general-purpose applications. Light Heavy, 17.71" (450mm) length, made of Nylon 6.6, AH-2 Plenum rated, are natural in color and come in packages of 50.
Special Features
Plenum
Description
STRONGHOLD™ S18-120-L CAB
Additional Information
media
Yes
Tensile Strength
120
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
S18-120-L
GTIN
00613056259072
UPC
613056259072
Taxonomies, Classifications, and Categories
Type
Cable Tie
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
0.865
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL 62275 Compliant (Type 2, 21), RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat