SBCT250Q - Split Bolt Conn

Panduit

  • $32.67 (Each)
  • $32.67 (Each)

  • $816.82 (Per 25)

  • $3,267.27 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SBCT250Q
Manufacturer
Panduit
Manufacturer's Part Number
SBCT250-Q
Description
Split Bolt Conn
Split Bolt, Copper, Tin Plated, Type SBCT, #1 STR - 250 Kcmil.
Slang Terms
Monkey balls, Bug, Kearnys, Split Bolt Connector
Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
074983707744 / 0074983707744 / 00074983707744
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.67 (Each)
Carton
$816.82 (Per 25)
Resources
Images
 
 
SBCT250Q - Small Image
 
SBCT250Q - Large Image
Other Links
 
 
SBCT250Q - Other
 
SBCT250Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Tin-Plated Copper
Material, Color, and Finish
Finish
Tinned
Descriptions
Description
SPLIT BOLT CONN
extra long description
PAN SBCT250-Q Pan-Lug™ SBCT250-Q Me
Long Description
Split bolt, copper, tin plated, type SBCT, #1 STR - 250 kcmil.
Product Type
Pan-Lug™ SBCT250-Q Mechanical Connectors - Split Bolt
similar brands
Servit®
Also Known As...
Monkey balls
Bug
Kearnys
Split Bolt Connector
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
SBCT250-Q
GTIN
00074983707744
UPC
074983707744
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Mechanical Split Bolt Connector
Packaging
Weight per each
1
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat