SCS30X - 3/0AWG Cu Butt Splice

Panduit

  • $13.21 (Each)
  • $13.21 (Each)

  • $528.45 (Per 40)

  • $1,321.12 (Per 100)
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
SCS30X
Manufacturer
Panduit
Manufacturer's Part Number
SCS3/0-X
Description
3/0AWG Cu Butt Splice
The SCS3/0-X Copper Compression Lug Lug, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
074983903351 / 0074983903351 / 00074983903351
Weight per unit
0.093 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.21 (Each)
Carton
$13.21 (Each)
Standard Packaging
$528.45 (Per 40)
Resources
Other Links
 
 
SCS30X - Other
 
SCS30X - Other
Images
 
 
SCS30X - Large Image
 
SCS30X - Small Image
 
SCS30X - Video
Tech Bulletins
 
 
SCS30X - Tech Bulletin
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
Copper
Voltage Rating
NA
Material, Color, and Finish
Color
Orange
Finish
Tin-Plated
Dimensions and Weight
Size
NA
Descriptions
Description
3/0AWG CU BUTT SPLICE
extra long description
PAN SCS3/0-X Pan-Lug™ SCS3/0-X Comp
Product Type
Pan-Lug™ SCS3/0-X Comp. Splice, Tin PLT Copper, PK10
Long Description
The SCS3/0-X Copper Compression Lug Lug, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
SCS3/0-X
GTIN
00074983903351
UPC
074983903351
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Splice
Packaging
Weight per each
0.093
Carton
1
Package
40
Uses, Certifications, and Standards
Mounting
1
standard
UL listed and CSA certified for use up to 600V & Temperature Rated to 90°C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SCS30X.
Jump To:

Similar Items

Similar items are close alternatives to SCS30X, though they may not be 100% alike.

Copper Two-Way Splice Connector, Standard Barrel, Max 35KV, Wire Size 3/0 Awg, T...
  • Our Part #: 54511
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 54511
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($70.84) ·
54511 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.08

Each

QTY:
Each
Add
Cable Splice
  • Our Part #: SCSS30X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SCSS3/0-X
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 10 ($47.28) ·
SCSS30X - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.73

Each

QTY:
Each
Add
Long Barrel Tinnedcoppersplice 3/0 Awg Long Barrel Tinned Coppersplices Is A Typ...
  • Our Part #: C30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C-3/0
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($341.43) ·
C30 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.66

Each

QTY:
Each
Add
Copper Two-Way Splice, Long Barrel, Max 354KV, Wire Size 3/0 Awg, Length 2.25 In...
  • Our Part #: 54811
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54811
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($135.21) · 100 ($1,352.14) ·
54811 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.52

Each

QTY:
Each
Add
3/0 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV,...
  • Our Part #: YS27
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YS27
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($273.50) ·
YS27 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.35

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SCS30X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
11006 3M Electrical Products 00054007127826
VHS-3/0 Anderson n/a
VHS30 Anderson n/a
YS27 Burndy 00781810507704
C 30 Greaves n/a
C30 Greaves 00784491130124
CTL-3/0 ILSCO 00783669128154
94524 Morris 00601986945240
C-3/0 NSi Industries 00662381037572
SCL3/0-X Panduit 00074983904358
SCS3/0-X Panduit 00074983903351
BBCU-3/0 Penn-Union 00785037215121
54811 Thomas & Betts 00786210548111
C 3/0 Thomas & Betts 00783786716944
CU30 Thomas & Betts 00783786132218

* All prices subject to change.

Begin Live Chat