SCS5006 - 500MCM Cable Splice

Panduit

  • $14.12 (Each)
  • $14.12 (Each)

  • $84.72 (Per 6)

  • $169.44 (Per 12)

  • $1,412.03 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SCS5006
Manufacturer
Panduit
Manufacturer's Part Number
SCS500-6
Description
500MCM Cable Splice
Copper Butt Splice, Standard Barrel, 500 Kcmil Cable.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
074983903658 / 0074983903658 / 00074983903658
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.12 (Each)
Carton
$84.72 (Per 6)
Standard Packaging
$169.44 (Per 12)
Resources
Images
 
 
SCS5006 - Video
 
SCS5006 - Small Image
 
SCS5006 - Large Image
Tech Bulletins
 
 
SCS5006 - Tech Bulletin
Other Links
 
 
SCS5006 - Other
 
SCS5006 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Voltage Rating
NA
Material, Color, and Finish
Color
Brown
Finish
Tin-Plated
Dimensions and Weight
Size
NA
Descriptions
Description
500MCM CABLE SPLICE
extra long description
PAN SCS500-6 Pan-Lug™ SCS500-6 Comp
Long Description
Copper butt splice, standard barrel, 500 kcmil cable.
Product Type
Pan-Lug™ SCS500-6 Compression Connectors - Splices
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
SCS500-6
GTIN
00074983903658
UPC
074983903658
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Compression Splice
Packaging
Weight per each
1
Carton
6
Package
12
Uses, Certifications, and Standards
standard
Yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat