SP22LC - #10-2AWG BRNZ Split Bolt

Panduit

  • $49.79 (Each)
  • $49.79 (Each)

  • $4,979.12 (Per 100)
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
SP22LC
Manufacturer
Panduit
Manufacturer's Part Number
SP2-2L-C
Description
#10-2AWG BRNZ Split Bolt
Service Post Connector, #10 Awg (Solid);#2 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1.38 In Overall Length, 1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983716661 / 0074983716661 / 00074983716661
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.79 (Each)
Carton
$49.79 (Each)
Resources
Images
 
 
SP22LC - Video
 
SP22LC - Large Image
 
SP22LC - Large Image
Tech Bulletins
 
 
SP22LC - Tech Bulletin
Other Links
 
 
SP22LC - Other
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
Copper
Material, Color, and Finish
Conductor Material
Copper
Clamp Material
Copper
Dimensions and Weight
Overall Length
1.38 in;35.1 mm
Length
1.28
Descriptions
Description
#10-2AWG BRNZ SPLIT BOLT
Product Type
Service Post Connector
Long Description
Service Post Connector, #10 AWG (Solid);#2 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1.38 in Overall Length, 1 lb/EA
Short Description
Service Post Connector, Non-Insulated, 1.38 in;35.1 mm, #10-2 AWG Bronze
Special Features
Connecting Conductors to Various Sizes of Tapped Hole;Suitable for Direct Burial in Earth or Concrete
extra long description
PAN SP2-2L-C StructuredGround™ SP2-
Additional Information
Maximum Conductor Size
#10 AWG (Solid);#2 AWG (Stranded)
For Stud Size
3/8 in - 16
Insulated/Non-Insulated
Non-Insulated
for use with
Grounding two Copper Code Conductors to Steel Structures;Busbars;Transformers
Standards Met
cULus Listed 467;DB Rated
package quantity
100 PK
media
Yes
Manufacturer Information
Manufacturers Part Number
SP2-2L-C
Brand
PANDUIT
sub brand
Structuredground
GTIN
00074983716661
UPC
074983716661
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Grounding Connector
Packaging
Weight
1 lb/EA
Weight per each
19
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - 467, DB Rated
Application
Utility/Ground Grid
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat