SP24LC - 2C #4 STR Long Stud Serv Post Conn

Panduit

  • $26.60 (Each)
  • $26.60 (Each)

  • $2,659.50 (Per 100)
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
SP24LC
Manufacturer
Panduit
Manufacturer's Part Number
SP2-4L-C
Description
2C #4 STR Long Stud Serv Post Conn
Bronze, Service Post Connector, #10 Sol-#4 STR, Stud Length 1.00", Male, Two Cable, Type SP2.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983716623 / 0074983716623 / 00074983716623
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.60 (Each)
Carton
$26.60 (Each)
Standard Packaging
$2,659.50 (Per 100)
Resources
Images
 
 
SP24LC - Large Image
 
SP24LC - Small Image
Other Links
 
 
SP24LC - Other
Tech Bulletins
 
 
SP24LC - Tech Bulletin
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
High copper content hard drawn rod
Material, Color, and Finish
Clamp Material
Copper
Dimensions and Weight
Length
1.16
Descriptions
extra long description
PAN SP2-4L-C Service Post,Bronze,4
Description
2C #4 STR LONG STUD SERV POST CONN
Product Type
Service Post, Bronze, 4 Long, 100PK
Long Description
Bronze, service post connector, #10 SOL-#4 STR, stud length 1.00", male, two cable, type SP2.
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
SP2-4L-C
GTIN
00074983716623
UPC
074983716623
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Grounding Connectors - Service Post, Male Stud, two- Conductors
Packaging
Weight per each
1
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed - 467, DB Rated
Application
Male Stud, For grounding two copper code conductors to steel structures, busbars, or transformers or for tapping busbar with a hex nut and washer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP24LC.
Jump To:

Cross Referenced

These items are similar to SP24LC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2C20B1 Burndy 781810257050
DGM3L DOSSERT n/a
K2C4L ESP n/a
K2S4L Hubbell Power Systems n/a
SCS2A1 ILSCO 00783669812107
SPDL-2 ILSCO 783669233025
25705 NAED n/a
SP2-4L-C Panduit 00074983716623
SCS-2A1 Penn-Union 785037596268
SCS2A1 PU n/a
SPM23L SOUTHPORT IND. n/a
s2p810 Thomas & Betts n/a
S2P610 Thomas & Betts n/a
SP2DL Thomas & Betts 783786805259

* All prices subject to change.

Begin Live Chat