T038X000VPMBK - .38" BLK On WHT Continuous Vnyl Tape

Panduit

  • $45.26 (Each)
  • $45.26 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T038X000VPMBK
Manufacturer
Panduit
Manufacturer's Part Number
T038X000VPM-BK
Description
.38" BLK On WHT Continuous Vnyl Tape
The T038X000VPM-BK Continuous Tape Cassette Includes Both Label Material and Ribbon For Easy Changeover. The Label Cassette Contains An Integrated Memory Device For Automatic Formatting, Recall Of Last Legend Used, and The Number Of Labels Remaining In The Cassette. For Use With MP100 and MP300 Printers. Vinyl. 0.38" X 23' (9.6 MM X 7 M). Color Black On White. 1 Cassette Per Package.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
41122703 - Safety tapes
UPC/EAN/GTIN
613056761773 / 0613056761773 / 00613056761773
Weight per unit
1.0292 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.26 (Each)
Resources
Images
 
 
T038X000VPMBK - Video
 
T038X000VPMBK - Large Image
 
T038X000VPMBK - Small Image
Tech Bulletins
 
 
T038X000VPMBK - Tech Bulletin
Other Links
 
 
T038X000VPMBK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Background Color
White
Color
White
Dimensions and Weight
Width
0.354
Descriptions
Description
.38" BLK ON WHT CONTINUOUS VNYL TAPE
extra long description
PAN T038X000VPM-BK PXE™ T038X000VPM
Long Description
The T038X000VPM-BK Continuous Tape Cassette includes both label material and ribbon for easy changeover. The label cassette contains an integrated memory device for automatic formatting, recall of last legend used, and the number of labels remaining in the cassette. For use with MP100 and MP300 printers. Vinyl. 0.38" x 23' (9.6 mm x 7 m). Color Black on White. 1 cassette per package.
Product Type
Pxe™ T038X000VPM-BK MP Printer Cont. Tape, Safety & Id, Viny
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
T038X000VPM-BK
Brand
PANDUIT
GTIN
00613056761773
UPC
613056761773
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Continuous Tape Label
Packaging
Weight per each
1.0292
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat