T25FC - Spiral Wrapping 100FT

Panduit

  • $72.47 (Each)
  • $72.47 (Each)
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
T25FC
Manufacturer
Panduit
Manufacturer's Part Number
T25FC
Description
Spiral Wrapping 100FT
Spiral Wrap, Polyethylene Material, Ivory, 100 FT Length, 3/16 In (Minimum);2 In (Maximum) Bundle Diameter, Flame Retardant, -40 °F Operating Temperature, +122 °F Operating Temperature, 1.8 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39131604 - Spiral wrapping
UPC/EAN/GTIN
074983705542 / 0074983705542 / 00074983705542
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.47 (Each)
Resources
Images
 
 
T25FC - Small Image
 
T25FC - Large Image
 
T25FC - Small Image
 
T25FC - Large Image
 
T25FC - Video
Specifications Sheets
 
 
T25FC - Specification Sheet
Tech Bulletins
 
 
T25FC - Tech Bulletin
Other Links
 
 
T25FC - Other
 
T25FC - Other
Brochures
 
 
T25FC - Brochure
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
Polyethylene
Material, Color, and Finish
Style
Spiral Wrap
Color
Ivory
Dimensions and Weight
Length
100
Descriptions
Description
SPIRAL WRAPPING 100FT
Product Type
Spiral Wrap
Long Description
Spiral Wrap, Polyethylene Material, Ivory, 100 ft Length, 3/16 in (Minimum);2 in (Maximum) Bundle Diameter, Flame Retardant, -40 °F Operating Temperature, +122 °F Operating Temperature, 1.8 lb
Features
Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .25" (6.3mm) x 100', polyethylene, natural.
Short Description
Spiral Wrap, Polyethylene, Ivory, 100 ft
extra long description
PAN T25F-C T25F-C Spiral Wrap, Natu
Additional Information
Bundle Diameter
3/16 in (Minimum);2 in (Maximum)
Resistance Properties
Flame Retardant
Minimum Operating Temperature
-40 °C;-40 °F
Maximum Operating Temperature
+122 °F;+50 °C
Made in USA
yes
Standards Met
RoHS Compliant;UL Recognized E141152
package quantity
1 PK
media
Yes
Wall Thickness
0.04
minimum bundle diameter
0.1875
outside diameter
0.25
maximum bundle diameter
2
Manufacturer Information
Manufacturers Part Number
T25FC
Brand
PANDUIT
GTIN
00074983705542
UPC
074983705542
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Spiral Wrap
Packaging
Weight
1.8 lb
Weight per each
1.8
Carton
1
Uses, Certifications, and Standards
Temperature Rating
122
Application
Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing
standard
UL Recognized - E141152; UL94HB
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of T25FC.
Jump To:

Cross Referenced

These items are similar to T25FC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
22012 Morris 00601986220125
SRPE-375 NSi Industries 00662381096036
T25F-C Panduit 00074983705542
SRPE-250-9-C Thomas & Betts 00728494107325
2NFP9C HellermannTyton 00089306001676

* All prices subject to change.

Begin Live Chat