T50FC0 - Panduit T50F-C0 Polyethylene Spiral Wrap

Panduit

  • $320.78 (Each)
  • $320.78 (Each)

Availability: Currently Out Of Stock
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
T50FC0
Manufacturer
Panduit
Manufacturer's Part Number
T50F-C0
Description
Panduit T50F-C0 Polyethylene Spiral Wrap
The T50F-C0 Polyethylene Spiral Wrap Provides Continuous Abrasion Protection For Wires, Cables, and Tubing. The Spiral Wrap Harnesses Multiple Cables Into A Single Manageable Bundle While Allowing For Breakouts. Lightweight, Flexible, Durable Protection Allows For Use With Irregular Shapes. Rated For Use Up to 122°F (50°C). 0.50" (12.7 MM) Diameter X 100' (30.5 M) Long. Bundle Diameter Range 0.375" to 4" (9.5 MM to 101.6 MM). Color Black.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131604 - Spiral wrapping
UPC/EAN/GTIN
074983706099 / 0074983706099 / 00074983706099
Weight per unit
5.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$320.78 (Each)
Resources
Images
 
 
T50FC0 - Large Image
 
T50FC0 - Small Image
 
T50FC0 - Video
Other Links
 
 
T50FC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
100
Descriptions
Description
PANDUIT T50F-C0 POLYETHYLENE SPIRAL WRAP
extra long description
PAN T50F-C0 T50F-C0 Spiral Wrap, Bl
Long Description
The T50F-C0 Polyethylene Spiral Wrap provides continuous abrasion protection for wires, cables, and tubing. The spiral wrap harnesses multiple cables into a single manageable bundle while allowing for breakouts. Lightweight, flexible, durable protection allows for use with irregular shapes. Rated for use up to 122°F (50°C). 0.50" (12.7 mm) diameter x 100' (30.5 m) long. Bundle Diameter Range 0.375" to 4" (9.5 mm to 101.6 mm). Color Black.
Product Type
T50F-C0 Spiral Wrap, Black, Uv Pe, 0.375" Min Dia., 100' Rol
Additional Information
media
Yes
outside diameter
0.5
Manufacturer Information
Manufacturers Part Number
T50F-C0
Brand
PANDUIT
GTIN
00074983706099
UPC
074983706099
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
5.35
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of T50FC0.
Jump To:

Cross Referenced

These items are similar to T50FC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
22115 Morris 00601986221153
T50F-C0 Panduit 00074983706099
T50F-X0 Panduit 00074983406081
T50F-XO Panduit n/a

* All prices subject to change.

Begin Live Chat