T70RAWH - Right Angle FTG

Panduit

  • $43.89 (Each)
  • $43.89 (Each)

  • $438.90 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T70RAWH
Manufacturer
Panduit
Manufacturer's Part Number
T70RAWH
Description
Right Angle FTG
The Right Angle Fitting Is Used to Join Sections Of T-70 Raceway At Right Angles While Maintaining Proper Separation Of Power and Data. It Is White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983630868 / 0074983630868 / 00074983630868
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.89 (Each)
Carton
$438.90 (Per 10)
Standard Packaging
$43.89 (Each)
Resources
Images
 
 
T70RAWH - Small Image
 
T70RAWH - Large Image
 
T70RAWH - Video
Other Links
 
 
T70RAWH - Other
 
T70RAWH - Other
Attachments
 
 
T70RAWH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Cover Type
Right Angle
Dimensions and Weight
Width
5.82
Length
6.3
Descriptions
Description
RIGHT ANGLE FTG
extra long description
PAN T70RAWH Surface Raceway, T-70 R
Product Type
Surface Raceway, T-70 Right Angle Fitting, Off-White
Long Description
The right angle fitting is used to join sections of T-70 raceway at right angles while maintaining proper separation of power and data. It is White.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
T70RAWH
Brand
PANDUIT
GTIN
00074983630868
UPC
074983630868
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Surface Raceway Fitting
Packaging
Weight per each
1
Carton
10
Package
1
Uses, Certifications, and Standards
standard
CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116132
Application
Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center ™ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat