T70TRWH - Transition FTG

Panduit

  • $31.68 (Each)
  • $31.68 (Each)

  • $316.80 (Per 10)
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
T70TRWH
Manufacturer
Panduit
Manufacturer's Part Number
T70TRWH
Description
Transition FTG
The Snap-On Transition Fitting Is For Use With LD, LDPH, T-70 and T45 Raceways. It Is Electric Ivory.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983631223 / 0074983631223 / 00074983631223
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.68 (Each)
Carton
$316.80 (Per 10)
Resources
Images
 
 
T70TRWH - Video
 
T70TRWH - Small Image
 
T70TRWH - Large Image
 
T70TRWH - Small Image
Other Links
 
 
T70TRWH - Other
 
T70TRWH - Other
Attachments
 
 
T70TRWH - Specification Sheet
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
PVC
Cover Type
Transition Fitting
Dimensions and Weight
Width
4.4
Length
5.25
Descriptions
Description
TRANSITION FTG
extra long description
PAN T70TRWH SURFACE RACEWAY, T-70 T
Product Type
Surface Raceway, T-70 Transition, to LD or T-45, White
Long Description
The snap-on transition fitting is for use with LD, LDPH, T-70 and T45 raceways. It is Electric Ivory.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
T70TRWH
Brand
PANDUIT
GTIN
00074983631223
UPC
074983631223
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
FACEPLATE
Packaging
Weight per each
1
Carton
10
Uses, Certifications, and Standards
standard
CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129
Application
Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center ™ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat