TTR02R0 - 3/4", 20' Roll 40LB Velcro Tape

Panduit

  • $19.77 (Each)
  • $19.77 (Each)

  • $197.70 (Per 10)

  • $395.40 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TTR02R0
Manufacturer
Panduit
Manufacturer's Part Number
TTR-20R0
Description
3/4", 20' Roll 40LB Velcro Tape
The Tak-Tape™ Hook and Loop Cable Roll Is Constructed Of Soft, Premium Material That Is Safe to Use On High Performance Cables to Protect Against Over-Tensioning. The Hook and Loop Cable Tie Is Adjustable, Releasable, and Re-Usable Making It Ideal For Applications Requiring Frequent Moves, Adds, or Changes. The Cable Roll Is 20 Feet L X 0.75 Inches W (6.1M X 19.1MM).
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
44122109 - Hook and loop fastener
UPC/EAN/GTIN
613056259324 / 0613056259324 / 00613056259324
Weight per unit
0.149 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.77 (Each)
Carton
$197.70 (Per 10)
Standard Packaging
$395.40 (Per 20)
Resources
Images
 
 
TTR02R0 - Small Image
 
TTR02R0 - Large Image
 
TTR02R0 - Video
Other Links
 
 
TTR02R0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
0.75
Length
240
Descriptions
Description
3/4", 20' ROLL 40LB VELCRO TAPE
extra long description
PAN TTR-20R0 Tak-Tape™ Hook and Loo
Long Description
The Tak-Tape™ Hook and Loop Cable Roll is constructed of soft, premium material that is safe to use on high performance cables to protect against over-tensioning. The hook and loop cable tie is adjustable, releasable, and re-usable making it ideal for applications requiring frequent moves, adds, or changes. The cable roll is 20 feet L x 0.75 inches W (6.1m x 19.1mm).
Product Type
Tak-Tape™ Hook and Loop Cable Roll, Black
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
TTR-20R0
GTIN
00613056259324
UPC
613056259324
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hook & Loop Cable Tie
Packaging
Weight per each
0.149
Carton
10
Package
20
Uses, Certifications, and Standards
Application
Bundle high performance communication cabling in air handling spaces
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat