WB89D - 89D Wall Mounting Bracket

Panduit

  • $13.14 (Each)
  • $13.14 (Each)

  • $131.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WB89D
Manufacturer
Panduit
Manufacturer's Part Number
WB89D
Description
89D Wall Mounting Bracket
Wall Mount Bracket, Accepts 89D Mountable Patch Panels
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121302 - Enclosure plates or covers
UPC/EAN/GTIN
074983620531 / 0074983620531 / 00074983620531
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.14 (Each)
Standard Packaging
$131.40 (Per 10)
Resources
Images
 
 
WB89D - Small Image
 
WB89D - Large Image
Other Links
 
 
WB89D - Other
 
WB89D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Material, Color, and Finish
Color
White
Descriptions
Description
89D WALL MOUNTING BRACKET
extra long description
PAN WB89D Mounting Brackets, 89D, W
Product Type
Mounting Brackets, 89D, White
Long Description
Wall mount bracket, accepts 89D mountable patch panels
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
WB89D
GTIN
00074983620531
UPC
074983620531
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
MOUNTING BRACKET
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat