1250I - SW Moment Contrl 15A 120/277V (SPDT) I

Legrand-Pass & Seymour

  • $40.12 (Each)
  • $40.12 (Each)

  • $401.18 (Per 10)

  • $4,011.78 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1250I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1250I
Description
SW Moment Contrl 15A 120/277V (SPDT) I
Single-Pole, Double-Throw Switch. 15A, 120/277VAC Rating.Tested to 3 Amps, 24VDC Rating.
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Manual Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
785007125016 / 00785007125016
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.12 (Each)
Carton
$40.12 (Each)
Standard Packaging
$401.18 (Per 10)
Resources
Other Links
 
 
1250I - Other
 
1250I - Other
 
1250I - Other
 
1250I - Other
Images
 
 
1250I - Small Image
 
1250I - Large Image
Brochures
 
 
1250I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/277
amperage rating
15
insulation
Bare
actuator
Toggle
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
SW Moment Contrl 15A 120/277V (SPDT) I
Description
SW MOMENT CONTRL 15A 120/277V (SPDT) I
extra long description
P&S 1250I SW MOMENT CONTRL 15A 120
Long Description
Single-Pole, Double-Throw Switch. 15A, 120/277VAC rating.Tested to 3 Amps, 24Vdc rating.
Special Features
Side wire terminals, Fiber Terminal insulation barrier,
Additional Information
Contact Rating
15Amp, 120/277V
action
SP, DT
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
1250I
GTIN
00785007125016
UPC
785007125016
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Manual Controller Switch
Packaging
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
standard
UL Listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat