1533 - STR BLD Rubber Conn 20A 125V 5-20R

Legrand-Pass & Seymour

  • $27.67 (Each)
  • $27.67 (Each)

  • $553.40 (Per 20)
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
1533
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1533
Description
STR BLD Rubber Conn 20A 125V 5-20R
Straight Blade Rubber Connector 20AMP 125VOLT 5-20R
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
785007114287 / 00785007114287
Weight per unit
0.295 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.67 (Each)
Standard Packaging
$553.40 (Per 20)
Resources
Other Links
 
 
1533 - Other
 
1533 - Other
 
1533 - Other
 
1533 - Other
 
1533 - Other
Images
 
 
1533 - Small Image
 
1533 - Large Image
Brochures
 
 
1533 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
amperage rating
20
Number of Wires
3
Wire Size
10-14
Voltage Rating
125
Material
Nylon
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
4.5"
Descriptions
Product Type
STR BLD Rubber Conn 20A 125V 5-20R
extra long description
P&S 1533 STR BLD RUBBER CONN 20A 12
Description
STR BLD RUBBER CONN 20A 125V 5-20R
Long Description
Straight Blade Rubber Connector 20amp 125volt 5-20r
Special Features
Nickel plated blades, stands up to impacts, oil, chemicals, heat & weather, quick drive assembly screws
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
1533
GTIN
00785007114287
UPC
785007114287
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Rubber Housing Connector
Packaging
Weight per each
0.295
Carton
1
Package
20
Uses, Certifications, and Standards
standard
UL 498
nema rating
5-20R
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1533.
Jump To:

Cross Referenced

These items are similar to 1533 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1533BRY Bryant Electric 00781786187252
1533 Eaton Wiring Devices 00040893630823
HBL1533 Hubbell Wiring Device-Kellems 00783585013350
1533 Leviton 00078477852958
1533 Legrand Pass & Seymour 00785007114287
1533 Woodhead 00786788703226
1533 GENERAL ELECTRIC n/a
HBL1533 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat