1595TRALA - 15A 125V Alrm Gfci RCP

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1595TRALA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1595-TRALA
Description
15A 125V Alrm Gfci RCP
Gfci Recep TR Alarm 15A 125V La
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
-
UPC/EAN/GTIN
78500702129
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1595TRALA - Small Image
 
1595TRALA - Large Image
Installation Sheets
 
 
1595TRALA - Installation Sheet
Attachments
 
 
1595TRALA - Specification Sheet
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
125 VAC AT 60 HZ
Current Rating
15 AMPERE
Poles
2
Number of Wires
3 in
Material
High Impact Resistant Thermoplastic
Material, Color, and Finish
Color
Light Almond
Descriptions
Product Type
Gfci Receptacle
Long Description
GFCI RECEPTACLE, DUPLEX TYPE; HIGH IMPACT RESISTANT THERMOPLASTIC MATERIAL; LIGHT ALMOND COLOR; 5-15R CONFIGURATION; 3 WIRE(S); SPECIFICATION GRADE; UL 498/943, UL (CANADA AND US), CUL, CSA C22.2, FSUL WC596 APPROVAL; 125 VAC AT 60 HZ VOLTAGE RATING
Description
15A 125V ALRM GFCI RCP
Commodity Description
RECEPTACLES & SURGE PROTECTORS
Additional Information
Temperature Rating -35 to 66 Deg C; Overall Dimension 1.72 Inch W x 1.13 Inch D x 4.2 Inch H; Constructional Feature Tamper Resistant; Applicable Standard NEMA WD-1/WD-6
Additional Information
Wiring
BACK
Grade
SPECIFICATION
Manufacturer Information
Manufacturers Part Number
1595-TRALA
Brand
Pass & Seymour
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
DUPLEX
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.4
Carton
1
Package
10
Uses, Certifications, and Standards
Configuration
5-15R
Approval
UL 498/943, UL (Canada and US), CUL, CSA C22.2, FSUL WC596
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1595TRALA.
Jump To:

Similar Items

Similar items are close alternatives to 1595TRALA, though they may not be 100% alike.

15A 125V Gfci Tamper Resistant Receptacle, Light Almond
  • Our Part #: 1597TRALA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1597TRALA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($349.30) ·
1597TRALA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.93

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat