1595TRI - 15A 125V Iv TR GFI Dupl Recpt

Legrand-Pass & Seymour

  • $16.99 (Each)
  • $16.99 (Each)

  • $169.90 (Per 10)
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
1595TRI
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1595TRI
Description
15A 125V Iv TR GFI Dupl Recpt
<P>From The Innovator Of The Product Category, Comes A Full Range Of Pass & Seymour Gfci Receptacles to Enhance Safety, Shorten Installation Times and Increase Productivity On The Jobsite. Our Spec-Grade Gfci Are The Most Durable Gfci Available. Also Features Patented Safelock? Protection?If Critical Components Are Damaged and Ground Fault Protection Is Lost, Power to The Receptacle Is Disconnected.</P><P>For Detailed Tamper-Resistant Receptacle Information, Visit Our <Span Style=""Color: #45C1D9?""><A Hre
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007243659 / 00785007243659
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.99 (Each)
Carton
$169.90 (Per 10)
Resources
Images
 
 
1595TRI - Large Image
 
1595TRI - Small Image
Brochures
 
 
1595TRI - Brochure
Other Links
 
 
1595TRI - Other
 
1595TRI - Other
 
1595TRI - Other
 
1595TRI - Other
 
1595TRI - Other
 
1595TRI - Other
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
15A 125V IV TR GFI DUPL RECPT
Product Type
Disc Sub 1597tri
Long Description
<p>From the innovator of the product category, comes a full range of Pass & Seymour GFCI receptacles to enhance safety, shorten installation times and increase productivity on the jobsite. Our spec-grade GFCI are the most durable GFCI available. Also features patented SafeLock? protection?if critical components are damaged and ground fault protection is lost, power to the receptacle is disconnected.</p><p>For detailed Tamper-Resistant receptacle information, visit our <span style=""color: #45c1d9?""><a hre
extra long description
P&S 1595TRI DISC SUB 1597TRI
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
1595TRI
GTIN
00785007243659
UPC
785007243659
Taxonomies, Classifications, and Categories
Category Description
Commercial GFCI devices
Trade Size
Amperage
15.0
Availability
Status
Inactive
Packaging
Weight per each
0.39
Carton
10
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1595TRI.
Jump To:

Similar Items

Similar items are close alternatives to 1595TRI, though they may not be 100% alike.

Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wir...
  • Our Part #: 1597TRI
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1597TRI
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($175.80) ·
1597TRI - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$17.58

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat