1597TRWR - Radiant Self Test TR WR Gfci 15A 125V B

Legrand-Pass & Seymour

  • $29.45 (Each)
  • $29.45 (Each)

  • $294.50 (Per 10)

Availability: In Stock Locally
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
1597TRWR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1597TRWR
Description
Radiant Self Test TR WR Gfci 15A 125V B
Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, Brown, 0.025 Sec Trip Time, Weather Resistant, 0.2800 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007036473 / 0785007036473 / 00785007036473
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.45 (Each)
Standard Packaging
$294.50 (Per 10)
Resources
Images
 
 
1597TRWR - Small Image
 
1597TRWR - Large Image
 
1597TRWR - Large Image
 
1597TRWR - Large Image
 
1597TRWR - Large Image
 
1597TRWR - Large Image
 
1597TRWR - Large Image
 
1597TRWR - Large Image
 
1597TRWR - Large Image
 
1597TRWR - Large Image
 
1597TRWR - Large Image
Brochures
 
 
1597TRWR - Brochure
Other Links
 
 
1597TRWR - Other
 
1597TRWR - Other
 
1597TRWR - Other
 
1597TRWR - Other
 
1597TRWR - Other
 
1597TRWR - Other
 
1597TRWR - Other
 
1597TRWR - Other
 
1597TRWR - Other
 
1597TRWR - Other
 
1597TRWR - Other
 
1597TRWR - Other
 
1597TRWR - Other
 
1597TRWR - Other
 
1597TRWR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Thermoplatic
Voltage Rating
125
amperage rating
15
Poles
2
interrupt rating
4 to 6 mA
connection
Back and side wire
actuator
Control Circuit
Number of Gangs
1.0
Material, Color, and Finish
Color
Brown
Finish
Matte
Dimensions and Weight
Height
4.20 in
Width
1.73
Length
1.03
Descriptions
Product Type
Self-Test Duplex Receptacle
Long Description
Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, Brown, 0.025 sec Trip Time, Weather Resistant, 0.2800 lb
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po
Short Description
15 A, 125 V, Self-Test Duplex Receptacle, Brown, GFCI, Tamper Resistant
Special Features
10 kA Short Circuit Rating;20 Amp Feed-Thru Capacity
Description
RADIANT SELF TEST TR WR GFCI 15A 125V B
extra long description
P&S 1597TRWR RADIANT SELF TEST TR W
Additional Information
Receptacle Type
Self Test Duplex
Compatible Wire Size
#14 to #10 AWG
actuator type
Control Circuit
Connection Type
Back and Side Wired
Trip Time
0.025 sec
Resistance Properties
Weather Resistant
package quantity
1 ct
Standards Met
cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications
Trip Type
.025 Second Nominal
trip range
4 to 6 mA
Mounting Type
Box
Outlet Type
GFCI, Self-Test, Tamper-Resistant, Weather-Resistant
indoor/outdoor
Outdoor
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
1597TRWR
GTIN
00785007036473
UPC
785007036473
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight
0.2800 lb
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15R
Frequency Rating
60 Hz
Application
Residential;Commercial
Operating Temperature
-35°C to +66°C
environmental conditions
95% Humidity, UL 94 V2
standard
CULUS, UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1597TRWR.
Jump To:

Similar Items

Similar items are close alternatives to 1597TRWR, though they may not be 100% alike.

Self Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, Back and Side Wired ...
  • Our Part #: TWRSGF15B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TWRSGF15B
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($257.40) ·
TWRSGF15B - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.74

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat