168950 - Pullchain Canopy SW 2 Cir 4 Leads

Legrand-Pass & Seymour

  • $29.26 (Each)
  • $29.26 (Each)

  • $2,926.00 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
168950
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
168950
Description
Pullchain Canopy SW 2 Cir 4 Leads
Appliance Switch, 8 A, 125 V, Thermoplastic, 0.06 LB/Ea
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Miniature/Appliance WRG Dev Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
785007168952 / 00785007168952
Weight per unit
0.0441 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.26 (Each)
Standard Packaging
$2,926.00 (Per 100)
Resources
Other Links
 
 
168950 - Other
 
168950 - Other
Brochures
 
 
168950 - Brochure
Images
 
 
168950 - Small Image
 
168950 - Large Image
 
168950 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
8 A
Material
Thermoplastic
Voltage Rating
125
amperage rating
8
Material, Color, and Finish
Color
Brass
Descriptions
Product Type
Appliance Switch
Long Description
Appliance Switch, 8 A, 125 V, ThermoPlastic, 0.06 lb/EA
Features
Pull chain, two circuit, four position, 1st on, 2nd on, both on, off sequence, ru listed.
Short Description
Appliance Switch, 8 A, 125 V
Description
PULLCHAIN CANOPY SW 2 CIR 4 LEADS
extra long description
P&S 168950 PULLCHAIN CANOPY SW 2 CI
Special Features
Toggle, single throw, on/off sequence
Additional Information
package quantity
100 PK;10 CT
Standards Met
RU Listed
Made in USA
yes
lamp size
1.5"
Base
Appliance
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
168950
GTIN
00785007168952
UPC
785007168952
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Appliance Switch
Packaging
Weight
0.06 lb/EA
Weight per each
0.0441
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential
standard
RU Listed
Mounting
Appliance
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat