2097HGTRRED - Self-Test Gfci Rec Hosp Tamp Res 20a

Legrand-Pass & Seymour

  • $60.67 (Each)
  • $60.67 (Each)

  • $606.70 (Per 10)
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
2097HGTRRED
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2097HGTRRED
Description
Self-Test Gfci Rec Hosp Tamp Res 20a
Hospital-Grade Tamper-Resistant 20A Self-Test Duplex Gfci
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
785007036435 / 00785007036435
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.67 (Each)
Standard Packaging
$606.70 (Per 10)
Resources
Other Links
 
 
2097HGTRRED - Other
 
2097HGTRRED - Other
 
2097HGTRRED - Other
 
2097HGTRRED - Other
Images
 
 
2097HGTRRED - Small Image
 
2097HGTRRED - Large Image
 
2097HGTRRED - Large Image
 
2097HGTRRED - Video
Brochures
 
 
2097HGTRRED - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Poles
2
amperage rating
20
interrupt rating
4 to 6 mA
actuator
Control Circuit
connection
Back and side wire
Material
Thermoplatic
Dimensions and Weight
Length
1.03
Width
1.73
Height
4.2
Descriptions
Product Type
Self-Test Gfci Rec Hosp Tamp Res 20a
Description
SELF-TEST GFCI REC HOSP TAMP RES 20A
extra long description
P&S 2097HGTRRED SELF-TEST GFCI REC
Long Description
Hospital-Grade Tamper-Resistant 20A Self-Test Duplex GFCI
Special Features
Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety.
Additional Information
Trip Type
.025 Second Nominal
trip range
4 to 6 mA
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
2097HGTRRED
GTIN
00785007036435
UPC
785007036435
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Hospital-Grade Tamper-Resistant 20A Self-Test Duplex GFCI
Packaging
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
-35°C to +66°C
Application
Commercial/Residential
Frequency Rating
60 Hz
environmental conditions
95% Humidity, UL 94 V2
standard
cULus, UL Listed, FSUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2097HGTRRED.
Jump To:

Similar Items

Similar items are close alternatives to 2097HGTRRED, though they may not be 100% alike.

Eaton Hospital Grade Gfci Receptacle, Tamper Resistant, Self-Test, #14 - 10 Awg,...
  • Our Part #: TRSGFH20RD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TRSGFH20RD
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($363.30) ·
TRSGFH20RD - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.33

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat