2097HGTRW - Self Test Gfci Hosp GRD Recp TR 20A WH

Legrand-Pass & Seymour

  • $60.67 (Each)
  • $60.67 (Each)

  • $606.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2097HGTRW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2097-HGTRW
Description
Self Test Gfci Hosp GRD Recp TR 20A WH
Hospital-Grade Tamper-Resistant 20A Self-Test Duplex Gfci
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
785007035940 / 00785007035940
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.67 (Each)
Standard Packaging
$606.70 (Per 10)
Resources
Images
 
 
2097HGTRW - Small Image
 
2097HGTRW - Large Image
 
2097HGTRW - Large Image
 
2097HGTRW - Video
Brochures
 
 
2097HGTRW - Brochure
Other Links
 
 
2097HGTRW - Other
 
2097HGTRW - Other
 
2097HGTRW - Other
 
2097HGTRW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Poles
2
amperage rating
20
interrupt rating
4 to 6 mA
connection
Back and side wire
actuator
Control Circuit
Material
Thermoplatic
Dimensions and Weight
Length
1.03
Width
1.73
Height
4.2
Descriptions
extra long description
P&S 2097HGTRW SELF-TEST GFCI REC HO
Product Type
Self-Test Gfci Rec Hosp Tamp Res 20A WH
Description
SELF TEST GFCI HOSP GRD RECP TR 20A WH
Special Features
Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety.
Long Description
Hospital-Grade Tamper-Resistant 20A Self-Test Duplex GFCI
Additional Information
media
Yes
trip range
4 to 6 mA
Trip Type
.025 Second Nominal
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
2097-HGTRW
GTIN
00785007035940
UPC
785007035940
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Hospital-Grade Tamper-Resistant 20A Self-Test Duplex GFCI
Packaging
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
60 Hz
environmental conditions
95% Humidity, UL 94 V2
standard
cULus, UL Listed, FSUL
Application
Commercial/Residential
Operating Temperature
-35°C to +66°C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat