2097RED - Radiant Self Test Gfci 20A 125V Red

Legrand-Pass & Seymour

  • $23.19 (Each)
  • $23.19 (Each)

  • $231.90 (Per 10)
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
2097RED
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2097RED
Description
Radiant Self Test Gfci 20A 125V Red
20A 125V Self-Test Gfci Red
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
785007035957 / 00785007035957
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.19 (Each)
Standard Packaging
$231.90 (Per 10)
Resources
Images
 
 
2097RED - Large Image
Other Links
 
 
2097RED - Other
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
125
Poles
2
amperage rating
20
interrupt rating
4 to 6 mA
connection
Back and side wire
actuator
Control Circuit
Material
Thermoplatic
Dimensions and Weight
Length
1.03
Width
1.73
Height
4.2
Descriptions
Product Type
Radiant Self Test Gfci 20A 125V Red
extra long description
P&S 2097RED RADIANT SELF TEST GFCI
Long Description
20A 125V Self-Test GFCI Red
Special Features
Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety.
Description
RADIANT SELF TEST GFCI 20A 125V RED
Additional Information
Trip Type
.025 Second Nominal
trip range
4 to 6 mA
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
2097RED
GTIN
00785007035957
UPC
785007035957
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Specification Gr4ade 20A Self-Test Duplex GFCI
Packaging
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
-35°C to +66°C
Frequency Rating
60 Hz
environmental conditions
95% Humidity, UL 94 V2
standard
cULus, UL Listed, FSUL
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2097RED.
Jump To:

Similar Items

Similar items are close alternatives to 2097RED, though they may not be 100% alike.

Gfci Receptacle, Duplex; 5-20R Configuration; 2 Pole; 3 Wire; 125 Vac Voltage Ra...
  • Our Part #: 2095RED
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2095-RED
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
2095RED - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Eaton Gfci Receptacle, Self-Test, #14 - 10 Awg, 20A, Residential, Commercial, Fl...
  • Our Part #: SGF20RD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SGF20RD
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
SGF20RD - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat