2097TRAW - Self Test Gfci Recp TR Alarm 20A 125V WH

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2097TRAW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2097TRAW
Description
Self Test Gfci Recp TR Alarm 20A 125V WH
Gfci Receptacles From The Radiant® Collection Self-Test Automatically Every Three Seconds to Ensure Reliable Protection From Shock Due to Ground Fault Occurrences. Meeting National Electrical Code Requirements For Ground Fault Protection, Gfci Receptacles Make It Easier to Recognize and Fix Trips Right Where They Happen – No More Confusion At The Breaker Box. 20A Outlets Are Ideal For Use With Larger Appliances and In Commercial Settings, As Well As to Meet Regional Requirements (Chicago, Canada). Gfci Pro
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
785007048285 / 00785007048285
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2097TRAW - Small Image
 
2097TRAW - Large Image
 
2097TRAW - Large Image
 
2097TRAW - Large Image
 
2097TRAW - Video
Brochures
 
 
2097TRAW - Brochure
Other Links
 
 
2097TRAW - Other
 
2097TRAW - Other
 
2097TRAW - Other
 
2097TRAW - Other
 
2097TRAW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Poles
2
amperage rating
20
interrupt rating
4 to 6 mA
connection
Back and side wire
actuator
Control Circuit
Material
Thermoplatic
Dimensions and Weight
Length
1.03
Width
1.73
Height
4.2
Descriptions
Product Type
Self Test Gfci Recep TR Alarm 20A 125V W
extra long description
P&S 2097TRAW SELF TEST GFCI RECEP T
Description
SELF TEST GFCI RECP TR ALARM 20A 125V WH
Long Description
GFCI receptacles from the radiant® Collection self-test automatically every three seconds to ensure reliable protection from shock due to ground fault occurrences. Meeting National Electrical Code requirements for ground fault protection, GFCI receptacles make it easier to recognize and fix trips right where they happen – no more confusion at the breaker box. 20A outlets are ideal for use with larger appliances and in commercial settings, as well as to meet regional requirements (Chicago, Canada). GFCI pro
Special Features
Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety.
Additional Information
media
Yes
trip range
4 to 6 mA
Trip Type
.025 Second Nominal
Manufacturer Information
Manufacturers Part Number
2097TRAW
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007048285
UPC
785007048285
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Specification Grade Audible Alarm Tamper-Resistant 20A Self-Test Duplex GFCI
Packaging
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Operating Temperature
-35°C to +66°C
environmental conditions
95% Humidity, UL 94 V2
standard
cULus, UL Listed, FSUL
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat