2097TRWRLA - Radiant Self Test TR WR GFI 20A 125V La

Legrand-Pass & Seymour

  • $32.07 (Each)
  • $32.07 (Each)

  • $320.70 (Per 10)
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
2097TRWRLA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2097TRWRLA
Description
Radiant Self Test TR WR GFI 20A 125V La
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, Light Almond, 0.025 Sec Trip Time, Weather Resistant, 0.2800 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
785007036008 / 00785007036008
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.07 (Each)
Standard Packaging
$320.70 (Per 10)
Resources
Images
 
 
2097TRWRLA - Large Image
 
2097TRWRLA - Large Image
 
2097TRWRLA - Large Image
 
2097TRWRLA - Large Image
 
2097TRWRLA - Large Image
 
2097TRWRLA - Large Image
 
2097TRWRLA - Large Image
 
2097TRWRLA - Large Image
 
2097TRWRLA - Large Image
 
2097TRWRLA - Small Image
 
2097TRWRLA - Large Image
Other Links
 
 
2097TRWRLA - Other
 
2097TRWRLA - Other
 
2097TRWRLA - Other
 
2097TRWRLA - Other
 
2097TRWRLA - Other
 
2097TRWRLA - Other
 
2097TRWRLA - Other
Brochures
 
 
2097TRWRLA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Material
Thermoplatic
actuator
Control Circuit
Voltage Rating
125
Poles
2
amperage rating
20
interrupt rating
4 to 6 mA
connection
Back and side wire
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Height
4.20 in
Length
1.03
Width
1.73
Descriptions
Product Type
Self-Test Duplex Receptacle
Special Features
10 kA Short Circuit Rating;20 Amp Feed-Thru Capacity
Long Description
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, Light Almond, 0.025 sec Trip Time, Weather Resistant, 0.2800 lb
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po
Short Description
20 A, 125 V, Self-Test Duplex Receptacle, Light Almond, GFCI, WR
Description
RADIANT SELF TEST TR WR GFI 20A 125V LA
extra long description
P&S 2097TRWRLA RADIANT SELF TEST TR
Additional Information
Trip Time
0.025 sec
Resistance Properties
Weather Resistant
package quantity
1 CT;10 PK
Standards Met
cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications
Receptacle Type
Self Test Duplex
Compatible Wire Size
#14 to #10 AWG
actuator type
Control Circuit
Connection Type
Back and Side Wired
Trip Type
.025 Second Nominal
trip range
4 to 6 mA
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
2097TRWRLA
GTIN
00785007036008
UPC
785007036008
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Specification Grade Weather-Resistant 20A Self-Test Duplex GFCI
Packaging
Weight
0.2800 lb
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Application
Residential;Commercial
nema rating
5-15R
Operating Temperature
-35°C to +66°C
environmental conditions
95% Humidity, UL 94 V2
standard
cULus, UL Listed, FSUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat