26342GRY - Deco Dup Recep 20A 125V S-Wire Gry

Legrand-Pass & Seymour

  • $9.36 (Each)
  • $9.36 (Each)

  • $936.00 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
26342GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
26342GRY
Description
Deco Dup Recep 20A 125V S-Wire Gry
Heavy-Duty Decorator Spec Grade Duplex Receptacle Side Wire 20A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007785203 / 0785007785203 / 00785007785203
Weight per unit
0.1948 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.36 (Each)
Standard Packaging
$936.00 (Per 100)
Resources
Other Links
 
 
26342GRY - Other
 
26342GRY - Other
 
26342GRY - Other
Images
 
 
26342GRY - Small Image
 
26342GRY - Large Image
Brochures
 
 
26342GRY - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Wire Size
14 - 10
amperage rating
20
Number of Wires
3
Poles
Double Pole
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
connection
Side wire
Material, Color, and Finish
Color
Gray
Finish
Matte
Dimensions and Weight
Width
.833
Height
3.813
Descriptions
Product Type
Deco Dup Recep 20A 125V S-Wire Gry
extra long description
P&S 26342GRY DECO DUP RECEP 20A 125
Description
DECO DUP RECEP 20A 125V S-WIRE GRY
Long Description
Heavy-Duty Decorator Spec Grade Duplex Receptacle Side Wire 20A 125V
Special Features
Corrosion-resistant, plated steel strap locked into assembly to prohibit strap from bending away from body. One-piece, brass, triple-wipe power contacts for lasting retention. Heavy-duty compact design for easier installation and long lasting performance. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Impact-resistant nylon face. Terminal compartments isolated from each other for positive conductor containment. Side wire accepts #14 - #10 AWG solid or stranded w
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
26342GRY
GTIN
00785007785203
UPC
785007785203
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.1948
Carton
1
Package
100
Uses, Certifications, and Standards
Temperature Rating
-40° - 60° C
nema rating
5-20R
Application
Commercial
standard
FEDSPEC, CULUS, UL498, cUL CSA
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat