26W48 - Turnlok Plug IP67 20A 250V L620P

Legrand-Pass & Seymour

  • $40.05 (Each)
  • $40.05 (Each)

  • $400.50 (Per 10)
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
26W48
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
26W48
Description
Turnlok Plug IP67 20A 250V L620P
Locking Watertight Plug, 20 Amp 250 Volt, Nema Configuration L6-20, Multipoint Sealing System Provides Environmental Protection Of: Nema 4, 4X, 6, 6P and IP67 Rated.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007033120 / 00785007033120
Weight per unit
0.492 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.05 (Each)
Standard Packaging
$400.50 (Per 10)
Resources
Images
 
 
26W48 - Large Image
Other Links
 
 
26W48 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Wire Size
14 - 10
Poles
2
amperage rating
20
Voltage Rating
250
Number of Wires
3
Material
Rubber
Descriptions
Product Type
Turnlok Plug IP67 20A 250V L620P
Description
TURNLOK PLUG IP67 20A 250V L620P
extra long description
P&S 26W48 TURNLOK PLUG IP67 20A 250
Long Description
Locking Watertight Plug, 20 amp 250 volt, NEMA Configuration L6-20, multipoint sealing system provides environmental protection of: NEMA 4, 4X, 6, 6P and IP67 rated.
Special Features
Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation.
Additional Information
Cord Type
12/3 SJ, 14/3 S to 10/3 S, .475" min to .720" max
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
26W48
GTIN
00785007033120
UPC
785007033120
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
LOCKING PLUG
Packaging
Weight per each
0.492
Carton
1
Package
10
Uses, Certifications, and Standards
Application
High-pressure washdowns. Particle build-up. Condensation. Corrosive substances. Food and beverage processing plants can be harsh, challenging environments. Fortunately, we have a full menu of electrical devices that keep things running smoothly while protecting people and equipment. IEC PIN & SLEEVE DEVICES Watertight Plugs & Connectors ¦ Thermoplastic elastomer body resists water, oils, lubricants and soaps while maintaining NEMA 4, 4X, 6, 6P, and IP65, 66, 67 ratings ¦ Ideal for washdown areas — rated wa
nema rating
L6-20P
environmental conditions
Moisture Resistance NEMA 4, 4X, 12, 6, 6P/IP65, 66, 67 (Plug & Connector only) Flammability UL94V0 (boxes & wiring device interiors) Operating Temperature -40°C (without impact) to +60°C continuous UV resistance All exposed material s are UV stabilized
standard
UL Listed, CSA Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 26W48.
Jump To:

Cross Referenced

These items are similar to 26W48 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
26W48BRY Bryant Electric 00781786003347
L620PW Eaton Wiring Devices 00040893641751
2312-PW6P Ericson 00782862824948
26W48H Hubbell Wiring Device-Kellems n/a
HBL26W48 Hubbell Wiring Device-Kellems 00783585131405
26W48 Leviton 00078477967997
26W48 Legrand Pass & Seymour 00785007033120
26W48 Woodhead 00786788712129

* All prices subject to change.

Begin Live Chat