29W09 - Turnlok Conn IP67 4W 30A 120/208V Non

Legrand-Pass & Seymour

  • $105.17 (Each)
  • $105.17 (Each)

  • $1,051.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
29W09
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
29W09
Description
Turnlok Conn IP67 4W 30A 120/208V Non
Watertight Connector, 30AMP 3Y 120/208V, Non-Nema Configuration, Multipoint Sealing System Provides Environmental Protection Of Nema 4, 4X, 6, 6P, and IP67 Rated.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007033311 / 0785007033311 / 00785007033311
Weight per unit
0.901 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.17 (Each)
Standard Packaging
$1,051.70 (Per 10)
Resources
Images
 
 
29W09 - Small Image
 
29W09 - Large Image
Brochures
 
 
29W09 - Brochure
Other Links
 
 
29W09 - Other
 
29W09 - Other
 
29W09 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/208
Wire Size
14-10
Number of Wires
3
Poles
3-way
amperage rating
30
Material
Rubber
Descriptions
extra long description
P&S 29W09 TL CONN IP67 4W 30A 120/
Product Type
TL Conn IP67 4W 30A 120/208V Non
Long Description
Watertight Connector, 30amp 3Y 120/208V, Non-NEMA Configuration, multipoint sealing system provides environmental protection of NEMA 4, 4X, 6, 6P, and IP67 rated.
Special Features
Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation.
Description
TURNLOK CONN IP67 4W 30A 120/208V NON
Additional Information
Cord Type
12/3 SJ, 14/3 S to 10/3 S, .475" min to .720" max
Voltage
120.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
29W09
GTIN
00785007033311
UPC
785007033311
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Locking Connector
Trade Size
Amperage
30.0
Packaging
Weight per each
0.901
Carton
1
Package
10
Uses, Certifications, and Standards
Application
High-pressure washdowns. Particle build-up. Condensation. Corrosive substances. Food and beverage processing plants can be harsh, challenging environments. Fortunately, we have a full menu of electrical devices that keep things running smoothly while protecting people and equipment. IEC PIN & SLEEVE DEVICES Watertight Plugs & Connectors ¦ Thermoplastic elastomer body resists water, oils, lubricants and soaps while maintaining NEMA 4, 4X, 6, 6P, and IP65, 66, 67 ratings ¦ Ideal for washdown areas — rated wa
environmental conditions
Moisture Resistance NEMA 4, 4X, 12, 6, 6P/IP65, 66, 67 (Plug & Connector only) Flammability UL94V0 (boxes & wiring device interiors) Operating Temperature -40°C (without impact) to +60°C continuous UV resistance All exposed material s are UV stabilized
nema rating
Non-NEMA
standard
UL Listed, CSA Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat