31528 - Porcelain Kyls LMPHLDR Fixt Pan W/Hickey

Legrand-Pass & Seymour

  • $8.04 (Each)
  • $8.04 (Each)

  • $80.40 (Per 10)

  • $804.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31528
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
31528
Description
Porcelain Kyls LMPHLDR Fixt Pan W/Hickey
Lampholder, Medium Base, Incandescent Lamp, 2 In Lamp Size, 250 V Ac, 600 W, Porcelain Material, White, Screw Terminal, 2 In Height, 1.38 In (Dia.) Width, 0.13 LB
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Incandescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
785007315202 / 00785007315202
Weight per unit
0.1328 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.04 (Each)
Carton
$80.40 (Per 10)
Standard Packaging
$804.00 (Per 100)
Resources
Images
 
 
31528 - Small Image
 
31528 - Large Image
 
31528 - Large Image
Other Links
 
 
31528 - Other
 
31528 - Other
 
31528 - Other
Brochures
 
 
31528 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent
Voltage Rating
250 V ac
Wattage
600 W
Material
Porcelain
Terminal Type
Screw
amperage rating
600
Material, Color, and Finish
Base Type
Medium
Color
White
Dimensions and Weight
Height
2 in
Width
1.38 in (Dia.)
Descriptions
Product Type
Lampholder
Long Description
Lampholder, Medium Base, Incandescent Lamp, 2 in Lamp Size, 250 V ac, 600 W, Porcelain Material, White, Screw Terminal, 2 in Height, 1.38 in (Dia.) Width, 0.13 lb
Features
Medium base, porcelain, screw terminals, keyless, single circuit, fixture pan with 1/8" IPS hickey. White.
Short Description
Lampholder, 250 VAC, 600 W
Special Features
Mounts in Standard Wall Box;Standard Lampholder
Description
PORCELAIN KYLS LMPHLDR FIXT PAN W/HICKEY
extra long description
P&S 31528 PORCELAIN KYLS LMPHLDR FI
Additional Information
lamp size
2 in
package quantity
100 PK;10 CT
Standards Met
UL Listed;ECCN:EAR99
Base
Screw
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
31528
sub brand
Pass & Seymour
GTIN
00785007315202
UPC
785007315202
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Incandescent Lampholder
Packaging
Weight
0.13 lb
Weight per each
0.1328
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
Lamp
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat