3861 - Ang Plug 30/50AMP 125/250V 3P 3wire

Legrand-Pass & Seymour

  • $22.99 (Each)
  • $22.99 (Each)

  • $275.86 (Per 12)

  • $2,298.87 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3861
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3861
Description
Ang Plug 30/50AMP 125/250V 3P 3wire
Power Outlet Angle Plug, 30/50 A, 250 V Ac, 3 Poles, 3 Wires, Black, Nylon Material, 1.36 In Diameter, 3.3 In Length, 0.57 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007793901 / 0785007793901 / 00785007793901
Weight per unit
0.565 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.99 (Each)
Carton
$22.99 (Each)
Standard Packaging
$275.86 (Per 12)
Resources
Other Links
 
 
3861 - Other
 
3861 - Other
 
3861 - Other
 
3861 - Other
 
3861 - Other
Images
 
 
3861 - Large Image
 
3861 - Small Image
 
3861 - Large Image
Brochures
 
 
3861 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30/50 A
Voltage Rating
250 V ac
Number of Wires
3
Material
Nylon
Poles
3-way
amperage rating
30/50
Wire Size
4
connection
Non Grounding
Dimensions and Weight
Diameter
1.36 in
Length
3.3 in
Size
3.3 in
Descriptions
Product Type
Power Outlet Angle Plug
Long Description
Power Outlet Angle Plug, 30/50 A, 250 V ac, 3 Poles, 3 Wires, Black, Nylon Material, 1.36 in Diameter, 3.3 in Length, 0.57 lb
Features
Angle Plug 30/50amp 125/250volt 3pole 3wire
Short Description
30/50 A, 250 VAC, Power Outlet Angle Plug, Black, 3 Poles, 3 Wires
Description
ANG PLUG 30/50AMP 125/250V 3P 3WIRE
extra long description
P&S 3861 ANG PLUG 30/50AMP 125/250V
Special Features
Plastic snap in wire clamp with aluminum conductors
Additional Information
package quantity
1 CT;12 PK
Standards Met
RoHS Compliant;UL 498;CSA Certified;UL Listed
Voltage
250.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
3861
GTIN
00785007793901
UPC
785007793901
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Power Outlet Angle Plug
Trade Size
Amperage
30.0
Packaging
Weight
0.57 lb
Weight per each
0.565
Carton
1
Package
12
Uses, Certifications, and Standards
nema rating
NEMA WD-1;WD-6
Application
Appliances
standard
UL, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat