5266XHG - Straight Blade Plug 3W 15A 125V HG

Legrand-Pass & Seymour

  • $18.14 (Each)
  • $18.14 (Each)

  • $181.35 (Per 10)

  • $1,813.54 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5266XHG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS5266XHG
Description
Straight Blade Plug 3W 15A 125V HG
Straight Blade Hospital Grade Plug, Double Pole Andthree Wire, Unit Arrives Completely Ready-to-Wire, Cutting Installation Time Significantly. Its Nylon Housing Provides Impact and Chemical Resistance. Its Rugged Two-Piece Cord Grip Provides More Uniform Cord Retention Andthe Internal Dust Shield Keeps Terminals Free Of Contaminants. 15AMP 125VOLT.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007236774 / 0785007236774 / 00785007236774
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.14 (Each)
Carton
$18.14 (Each)
Standard Packaging
$181.35 (Per 10)
Resources
Images
 
 
5266XHG - Small Image
 
5266XHG - Large Image
Brochures
 
 
5266XHG - Brochure
Other Links
 
 
5266XHG - Other
 
5266XHG - Other
 
5266XHG - Other
 
5266XHG - Other
 
5266XHG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15
Number of Wires
3
Voltage Rating
125
Material
Nylon
Wire Size
4
Poles
Double Pole
connection
Wire Grounding
Dimensions and Weight
Size
2.8 in
Descriptions
Product Type
STR BLD Plug 3W 15A 125V HG
Description
STR BLD PLUG 3W 15A 125V HG
extra long description
P&S PS5266XHG STR BLD PLUG 3W 15A 1
Long Description
Straight Blade Hospital Grade Plug, double pole andthree wire, unit arrives completely ready-to-wire, cutting installation time significantly. Its nylon housing provides impact and chemical resistance. Its rugged two-piece cord grip provides more uniform cord retention andthe internal dust shield keeps terminals free of contaminants. 15amp 125volt.
Special Features
Ready to wire, rugged 2pc cord grip\
Additional Information
Voltage
125.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PS5266XHG
GTIN
00785007236774
UPC
785007236774
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Hopsital Grade Plug Straight Blade
Trade Size
Amperage
15.0
Packaging
Weight per each
0.16
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15P
Application
Extra Hard Use
standard
FEDSPEC, CULUS, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat