5269X - Straight Blade Conn 3W 15A 125V B&W

Legrand-Pass & Seymour

  • $19.62 (Each)
  • $19.62 (Each)

  • $196.21 (Per 10)

  • $1,962.13 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5269X
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS5269X
Description
Straight Blade Conn 3W 15A 125V B&W
Straight Blade Connector 2-Pole 3-Wire 15A 125a
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
785007237306 / 00785007237306
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.62 (Each)
Carton
$19.62 (Each)
Standard Packaging
$196.21 (Per 10)
Resources
Images
 
 
5269X - Small Image
 
5269X - Large Image
Brochures
 
 
5269X - Brochure
Other Links
 
 
5269X - Other
 
5269X - Other
 
5269X - Other
 
5269X - Other
 
5269X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
amperage rating
15
Poles
2
Number of Wires
3
Wire Size
4
connection
Wire Grounding
Material
Nylon
Material, Color, and Finish
Color
Black&White
Dimensions and Weight
Size
2.8 in
Descriptions
Product Type
STR BLD Conn 3W 15A 125V B&W
extra long description
P&S PS5269X STR BLD CONN 3W 15A 125
Description
STRAIGHT BLADE CONN 3W 15A 125V B&W
Long Description
Straight Blade Connector 2-Pole 3-Wire 15A 125A
Special Features
Ready to wire, rugged 2pc cord grip & internal dust shield
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PS5269X
GTIN
00785007237306
UPC
785007237306
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Straight Blade Plug
Packaging
Weight per each
0.17
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15R
Application
Extra Hard Use
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat