5362BK - Recept Dup 20A 125V S+B Wire BK

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5362BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5362BK
Description
Recept Dup 20A 125V S+B Wire BK
Ehard Use Spec Grade Duplex Receptacle Back and Side Wire 20A 125V Yellow
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007536232 / 0785007536232 / 00785007536232
Weight per unit
0.2411 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
5362BK - Other
 
5362BK - Other
 
5362BK - Other
Images
 
 
5362BK - Large Image
 
5362BK - Small Image
Brochures
 
 
5362BK - Brochure
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
Nylon
Voltage Rating
125
Wire Size
14 - 10
amperage rating
20
Number of Wires
3
connection
Back and side wire
Poles
Double Pole
Wattage
Electrical power is expressed in Amps and Volts.
Material, Color, and Finish
Color
Black
Finish
Matte
Dimensions and Weight
Width
.780
Height
3.281
Descriptions
Product Type
Recept Dup 20A 125V S+B Wire BK
Description
RECEPT DUP 20A 125V S+B WIRE BK
extra long description
P&S 5362BK RECEPT DUP 20A 125V S+B
Long Description
eHard Use Spec Grade Duplex Receptacle Back and Side Wire 20A 125V Yellow
Special Features
Corrosion-resistant, plated and tabbed steel strap locked in to face and back body to resist pulling away from face/body assembly. .032 inch thick, brass, triple-wipe power contacts for lasting retention. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Impact-resistant nylon face. 8 hole internal screw-pressure-plate back wire terminals accept #14 – #10 AWG solid or stranded copper or copper-clad conductors. Terminal compartments isolated from each other for posi
Additional Information
Dielectric Strength
Withstands 2000V minimum
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5362BK
GTIN
00785007536232
UPC
785007536232
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2411
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
WALL
Temperature Rating
-40° - 60° C
nema rating
5-20R
Application
Commercial
standard
FEDSPEC, CULUS, UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5362BK.
Jump To:

Similar Items

Similar items are close alternatives to 5362BK, though they may not be 100% alike.

Eaton Arrow Hart Extra Heavy-Duty Industrial Specification Grade Duplex Receptac...
  • Our Part #: AH5362BK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AH5362BK
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,033.00) ·
AH5362BK - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.33

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5362BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5362BLK Bryant Electric 00781786714748
BRY5362BLK Bryant Electric 00781786005211
CBRS20BLK Bryant Electric 00781786161184
5362BK Eaton Wiring Devices 00032664704383
AH5362BK Eaton Wiring Devices 00032664703843
BR20BK Eaton Wiring Devices 00032664556036
5352BK GENERAL ELECTRIC n/a
5362BK GENERAL ELECTRIC n/a
HBL5352BK GENERAL ELECTRIC n/a
5362BLK Hubbell Wiring Device-Kellems 00783585127743
HBL5362BK Hubbell Wiring Device-Kellems 00783585435244
5362-E Leviton 00078477139615
5362BK Legrand Pass & Seymour 00785007536232

* All prices subject to change.

Begin Live Chat