65505 - STL Fan Box 55505 Bulk PK

Legrand-Pass & Seymour

  • $9.46 (Each)
  • $9.46 (Each)

  • $473.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65505
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
65505
Description
STL Fan Box 55505 Bulk PK
Direct Mount Box With Rotating Dual Support.50 Pack.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
085129655058 / 00085129655058
Weight per unit
0.6404 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.46 (Each)
Carton
$473.00 (Per 50)
Resources
Images
 
 
65505 - Large Image
 
65505 - Large Image
 
65505 - Large Image
Attachments
 
 
65505 - Specification Sheet
Other Links
 
 
65505 - Other
 
65505 - Other
 
65505 - Other
Brochures
 
 
65505 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Material
Metal
Shape
Octagon
Material, Color, and Finish
Color
Gray;Grey
Dimensions and Weight
Size
4.25"
Length
4.25 in
Height
1.5 in
Descriptions
Product Type
Direct Mount Box
Long Description
Direct Mount Box, Gray, 16 cu.in Capacity, Octagon, Top Knockout Cable Entry, Ceiling Mount, 1 outlet, 4.25 in Length, 1.5 in Height, 0.64 lb/EA
Special Features
UL Listed for Fan and Fixture Support;Ground Screw Pre-Installed
Features
Direct Mount Box with rotating dual support. 50 pack
Short Description
Direct Mount Box, 16 cu in, Gray
extra long description
P&S 65505 STL FAN BOX 55505 BULK PK
Description
STL FAN BOX 55505 BULK PK
Additional Information
number of outlet
1
Cable Entry Type
Top Knockout
for use with
Fan and Fixture Support
Mounting Type
Ceiling Mount
Number of Outlets
1
Standards Met
Ul Listed
package quantity
10 CT;50 PK
Manufacturer Information
Brand
REIKER
Manufacturers Part Number
65505
sub brand
Pass & Seymour
GTIN
00085129655058
UPC
085129655058
Taxonomies, Classifications, and Categories
Type
Direct Mount Box
Category Description
STEEL BOXES & COVERS
Packaging
Weight
0.64 lb/EA
Weight per each
0.6404
Carton
50
Uses, Certifications, and Standards
Mounting
CEILING
standard
Residential/Commercial
Application
Residential;Commercial
Capacity
16 cu.in
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat