693G - Combo 2 Switches 3W 15A 120/277V BN

Legrand-Pass & Seymour

  • $33.31 (Each)
  • $33.31 (Each)

  • $666.27 (Per 20)

  • $3,331.33 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
693G
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
693-G
Description
Combo 2 Switches 3W 15A 120/277V BN
Double 3-Way Combination Switch, 15A, 120/277V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007006124 / 0785007006124 / 00785007006124
Weight per unit
0.2675 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.31 (Each)
Carton
$33.31 (Each)
Standard Packaging
$666.27 (Per 20)
Resources
Images
 
 
693G - Small Image
 
693G - Large Image
Brochures
 
 
693G - Brochure
Other Links
 
 
693G - Other
 
693G - Other
 
693G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Voltage Rating
0.433212996389892
amperage rating
15
Poles
3-way
Wattage
Electrical power is expressed in Amps and Volts.
connection
Side wire
actuator
Toggle
Material, Color, and Finish
Color
Brown
Finish
Matte
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
Description
COMBO 2 SWITCHES 3W 15A 120/277V BN
Product Type
Combo 2 Switches 3W 15A 120/277V BN
extra long description
P&S 693G COMBO 2 SWITCHES 3W 15A 12
Long Description
Double 3-way Combination Switch, 15A, 120/277V
Features
Combination
Special Features
Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements.
Additional Information
action
(2) 3W
Voltage
120/277 V
Contact Rating
15amp, 120/277vac
operating cycles
30k.0
Contact Configuration
N-O
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
693-G
GTIN
00785007006124
UPC
785007006124
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
COMBINATION
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2675
Carton
1
Package
20
Uses, Certifications, and Standards
standard
CULUS, UL20
environmental conditions
Flammability: UL94 V2
Operating Temperature
Maximum continuous +60°C, minimum -30°C
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat