693LA - Disc Sub 693LAG, Rcd33la

Legrand-Pass & Seymour

  • $29.00 (Each)
  • $29.00 (Each)

  • $290.00 (Per 10)

  • $2,900.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
693LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
693LA
Description
Disc Sub 693LAG, Rcd33la
Double Three-Way Combination Switch, 15 Amps, 120/277 Volts, Light Almond.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007690194 / 00785007690194
Weight per unit
0.251 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.00 (Each)
Standard Packaging
$290.00 (Per 10)
Resources
Images
 
 
693LA - Large Image
 
693LA - Small Image
Attachments
 
 
693LA - Specification Sheet
Other Links
 
 
693LA - Other
 
693LA - Other
 
693LA - Other
Brochures
 
 
693LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
0.43321299639
amperage rating
15
Poles
3-way
Wattage
Electrical power is expressed in Amps and Volts.
connection
Side wire, non-grounding
actuator
Toggle
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
Product Type
Combo 2SWITCHES 3WAY 15A120/277V La
Description
DISC SUB 693LAG, RCD33LA
extra long description
P&S 693LA COMBO 2SWITCHES 3WAY 15A1
Long Description
Double Three-way Combination Switch, 15 amps, 120/277 volts, Light Almond.
Special Features
Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one.
Additional Information
action
(2) 3W
Contact Rating
15 Amp, 120/277 VAC
operating cycles
30000
Contact Configuration
N-O
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
693LA
GTIN
00785007690194
UPC
785007690194
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Non-Grounding Combination Two Three-Way Switches
Availability
Status
Inactive
Packaging
Weight per each
0.251
Carton
1
Package
10
Uses, Certifications, and Standards
environmental conditions
Flammability: UL94 V2
Operating Temperature
Maximum continuous +60°C, minimum -30°C
Application
Residential/Commercial
standard
UL20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat