693WG - Combo 2 Switches 3W 15A 120/277V W

Legrand-Pass & Seymour

  • $33.31 (Each)
  • $33.31 (Each)

  • $333.13 (Per 10)

  • $666.27 (Per 20)

  • $3,331.33 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
693WG
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
693WG
Description
Combo 2 Switches 3W 15A 120/277V W
15 Amps 120/277 Volts, Double Three-Way Combination Switch, Grounding, White.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007006155 / 00785007006155
Weight per unit
0.2675 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.31 (Each)
Carton
$333.13 (Per 10)
Standard Packaging
$666.27 (Per 20)
Resources
Images
 
 
693WG - Small Image
 
693WG - Large Image
Attachments
 
 
693WG - Specification Sheet
Other Links
 
 
693WG - Other
 
693WG - Other
 
693WG - Other
Brochures
 
 
693WG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3-way
Wattage
Electrical power is expressed in Amps and Volts.
connection
Side wire
actuator
Toggle
Voltage Rating
0.433212996389892
amperage rating
15
Dimensions and Weight
Size
1.32 L x 0.94 W x 4.06 H
Descriptions
Product Type
Combo 2 Switches 3W 15A 120/277V W
Description
COMBO 2 SWITCHES 3W 15A 120/277V W
extra long description
P&S 693WG COMBO 2 SWITCHES 3W 15A 1
Long Description
15 amps 120/277 volts, Double Three-way Combination Switch, Grounding, White.
Special Features
Easily accessible break-off for separate or common feed. Side wire #12 and #14 AWG. Two devices fit into the space of one. Grounding combination devices meet NEC Requirements.
Additional Information
operating cycles
30000
Contact Configuration
N-O
action
(2) 3W
Contact Rating
15 Amp, 120/277 VAC
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
693WG
GTIN
00785007006155
UPC
785007006155
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Combination Two Three-Way Switches
Packaging
Weight per each
0.2675
Carton
10
Package
20
Uses, Certifications, and Standards
environmental conditions
Flammability: UL94 V2
Operating Temperature
Maximum continuous +60°C, minimum -30°C
Application
Residential/Commercial
standard
UL20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat