7580 - R Dup 15A 125V 10A 250V T/L

Legrand-Pass & Seymour

  • $43.82 (Each)
  • $43.82 (Each)

  • $438.20 (Per 10)

  • $2,191.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7580
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
7580
Description
R Dup 15A 125V 10A 250V T/L
Receptacle Duplex 15A 125V 10A 250V Turnlok®
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007758009 / 0785007758009 / 00785007758009
Weight per unit
0.304 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.82 (Each)
Carton
$438.20 (Per 10)
Standard Packaging
$2,191.00 (Per 50)
Resources
Other Links
 
 
7580 - Other
 
7580 - Other
 
7580 - Other
 
7580 - Other
Images
 
 
7580 - Small Image
 
7580 - Large Image
Brochures
 
 
7580 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
R Dup 15A 125V 10A 250V T/L
Description
R DUP 15A 125V 10A 250V T/L
Long Description
Receptacle Duplex 15A 125V 10A 250V Turnlok®
extra long description
P&S 7580 R DUP 15A 125V 10A 250V T/
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
7580
GTIN
00785007758009
UPC
785007758009
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Packaging
Weight per each
0.304
Carton
10
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat