7765 - Plug 50a250vdc50a600vac

Legrand-Pass & Seymour

  • $160.99 (Each)
  • $160.99 (Each)

  • $1,609.86 (Per 10)

  • $16,098.63 (Per 100)
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
7765
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
7765
Description
Plug 50a250vdc50a600vac
Plug 50A 250VDC 50A 600vac
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007776508 / 00785007776508
Weight per unit
0.7835 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$160.99 (Each)
Carton
$160.99 (Each)
Standard Packaging
$1,609.86 (Per 10)
Resources
Images
 
 
7765 - Large Image
Attachments
 
 
7765 - Specification Sheet
Other Links
 
 
7765 - Other
 
7765 - Other
 
7765 - Other
Brochures
 
 
7765 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0-18
Poles
3
Phase
3
Number of Wires
4
amperage rating
50
Voltage Rating
600
Dimensions and Weight
Size
4.4"
Descriptions
Product Type
Plug 50a250vdc50a600vac
Description
PLUG 50A250VDC50A600VAC
extra long description
P&S 7765 PLUG 50A250VDC50A600VAC
Long Description
Plug 50A 250VDC 50A 600VAC
Special Features
Corrosion resistant turnlock locking device
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
7765
GTIN
00785007776508
UPC
785007776508
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Plug
Packaging
Weight per each
0.7835
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 7765.
Jump To:

Cross Referenced

These items are similar to 7765 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7765 Bryant Electric 781786629899
7765 Eaton Wiring Devices 00040893682143
7765EX Eaton Wiring Devices 00032664663840
HBL7765C Hubbell Wiring Device-Kellems 00783585237855
7765C Leviton 00078477804421
7765 Legrand Pass & Seymour 00785007776508
7765N Bryant Electric n/a
7765N Eaton Wiring Devices 00040893666532
7765 GENERAL ELECTRIC n/a
7765C GENERAL ELECTRIC n/a
7765N GENERAL ELECTRIC n/a
HBL7765C GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat