7765C - CR 50A 250VDC/600VAC T/L Plug

Legrand-Pass & Seymour

  • $118.70 (Each)
  • $118.70 (Each)

  • $11,870.00 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7765C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
7765C
Description
CR 50A 250VDC/600VAC T/L Plug
50A Turnlok Plugs and Connectors Make Installing and Securing Your Connections Faster, Safer and More Dependable Than Ever. These Devices Are Designed to Withstand Harsh Environments. Each Device Features A Simple Push, Twist and Lock Body Assembly For Greater Productivity and Labor Savings In Temporary Power Applications. The Back Body Easily Slides Onto The Device and Locks In Place With A Quarter Twist Making Installations Faster, Safer and More Dependable.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007442663 / 00785007442663
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$118.70 (Each)
Resources
Images
 
 
7765C - Large Image
 
7765C - Small Image
Brochures
 
 
7765C - Brochure
Other Links
 
 
7765C - Other
 
7765C - Other
 
7765C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
4
Material
Nylon
Material, Color, and Finish
Contact Material
Brass
Descriptions
extra long description
P&S 7765C CR 50A 250VDC/600VAC T/L
Product Type
CR 50A 250VDC/600VAC T/L Plug
Long Description
50A Turnlok Plugs and Connectors make installing and securing your connections faster, safer and more dependable than ever. These devices are designed to withstand harsh environments. Each device features a simple push, twist and lock body assembly for greater productivity and labor savings in temporary power applications. The back body easily slides onto the device and locks in place with a quarter twist making installations faster, safer and more dependable.
Special Features
7765C Locking Plug
Description
CR 50A 250VDC/600VAC T/L PLUG
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
7765C
GTIN
00785007442663
UPC
785007442663
Taxonomies, Classifications, and Categories
Type
LOCKING PLUG
Category Description
Residential receptacles
Trade Size
Amperage
50.0
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
ROHS, CULUS, RoHS, UL UL498, cULus E146159
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat