7802MD - 30A 2P SNGL PH Ac Motor Disconnet

Legrand-Pass & Seymour

  • $47.04 (Each)
  • $47.04 (Each)

  • $470.40 (Per 10)
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
7802MD
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
7802MD
Description
30A 2P SNGL PH Ac Motor Disconnet
Motor Disconneter, 2 Poles, 30 A, 600 V Ac, 1.753 (L) X 1.825 (W) X 2.375 (H) In, Box Mount, -40 °C Operating Temperature, +75 °C Operating Temperature, Toggle Actuator, 0.31 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007267655 / 0785007267655 / 00785007267655
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.04 (Each)
Standard Packaging
$470.40 (Per 10)
Resources
Images
 
 
7802MD - Large Image
 
7802MD - Large Image
Other Links
 
 
7802MD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
600 V ac
amperage rating
30
Wattage
600
Poles
2
connection
Side & Back Wired
actuator
Toggle
Dimensions and Weight
Size
1.753" Depth x 1.825" Width x 2.375" Height
Descriptions
Product Type
Motor Disconneter
Long Description
Motor Disconneter, 2 Poles, 30 A, 600 V ac, 1.753 (L) x 1.825 (W) x 2.375 (H) in, Box Mount, -40 °C Operating Temperature, +75 °C Operating Temperature, Toggle Actuator, 0.31 lb
Features
Double pole, Single Phase AC Manual Motor Controller 30 amp, 600 watts., Suitable as Motor Disconnect - 10KA @ 600VAC, 30A max Class J fuse.
Short Description
Double Pole, Single Phase AC Manual Controller
Special Features
Double Pole, Single Phase AC Manual Motor Controller, Suitable as Motor Disconnect
Description
30A 2P SNGL PH AC MOTOR DISCONNET
extra long description
P&S 7802MD 30A 2P SNGL PH AC MOTOR
Additional Information
dimensions
1.753 (L) x 1.825 (W) x 2.375 (H) in
Mounting Type
Box Mount
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
actuator type
Toggle
package quantity
1 CA;10 PK
Standards Met
CSA Listed;UL Listed
load
30A
operating cycles
50000
supply voltage
120.0
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
7802MD
GTIN
00785007267655
UPC
785007267655
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
Manual Controller
Trade Size
Amperage
30.0
Packaging
Weight
0.31 lb
Weight per each
0.31
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial;Industrial
Frequency Rating
60Hz
Mounting
BOX
standard
CULUS, CSA Listed, UL Listed
Operating Temperature
Maximum continuos +75°C, minimum -40°C
environmental conditions
UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat