7842 - 40A 600V 2P Switch

Legrand-Pass & Seymour

  • $59.58 (Each)
  • $59.58 (Each)

  • $595.80 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7842
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
7842MD
Description
40A 600V 2P Switch
Double-Pole, Single Phase Switch (7842), 40 Amps, 600VS
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007267716 / 0785007267716 / 00785007267716
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.58 (Each)
Standard Packaging
$595.80 (Per 10)
Resources
Other Links
 
 
7842 - Other
 
7842 - Other
 
7842 - Other
Images
 
 
7842 - Large Image
 
7842 - Small Image
Brochures
 
 
7842 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
amperage rating
40
Voltage Rating
600
connection
Side & Back Wired
actuator
Toggle
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
1.753" Depth x 1.8255" Width x 2.375" Height
Descriptions
extra long description
P&S 7842MD 40A 2P SNGL PH AC MOTOR
Product Type
40A 2P SNGL PH Ac Motor Disconnet
Description
40A 600V 2P SWITCH
Long Description
Double-Pole, Single Phase Switch (7842), 40 Amps, 600Vs
Special Features
Double Pole, Single Phase Switch, Canada Only Motor Disconnect
Additional Information
load
40A
operating cycles
50000
Voltage
600.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
7842MD
GTIN
00785007267716
UPC
785007267716
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
Manual Controller
Trade Size
Amperage
40.0
Availability
Status
Inactive
Packaging
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
60Hz
Mounting
BOX
Application
Commercial/Industrial
standard
CULUS, CSA Listed, UL Listed
Operating Temperature
Maximum continuos +75°C, minimum -40°C
environmental conditions
UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat