7863 - 60A Manual Controller 3P 600vac

Legrand-Pass & Seymour

  • $214.14 (Each)
  • $214.14 (Each)

  • $2,141.40 (Per 10)
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
7863
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
7863
Description
60A Manual Controller 3P 600vac
Manual Control Switch 3POLE 60AMP 600volt
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Manual Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Reversing
UNSPSC
N/A
UPC/GTIN
785007078633 / 00785007078633
Weight per unit
0.5485 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$214.14 (Each)
Standard Packaging
$2,141.40 (Per 10)
Resources
Other Links
 
 
7863 - Other
 
7863 - Other
 
7863 - Other
 
7863 - Other
Images
 
 
7863 - Large Image
 
7863 - Small Image
Brochures
 
 
7863 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
tp
Wattage
3
amperage rating
60
Voltage Rating
600
insulation
Bare
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
4.75"
Descriptions
Product Type
60A Manual Controller 3P 600vac
Description
60A MANUAL CONTROLLER 3P 600VAC
extra long description
P&S 7863 60A MANUAL CONTROLLER 3P 6
Long Description
Manual Control Switch 3pole 60amp 600volt
Special Features
Compact design, box lug terminal, wire pockets & think wall arc barriers
Additional Information
Voltage
600.0 V
Contact Rating
60amp, 600vac
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
7863
GTIN
00785007078633
UPC
785007078633
Taxonomies, Classifications, and Categories
Category Description
REVERSING
Type
Manual Controller Switch
Trade Size
Amperage
60.0
Packaging
Weight per each
0.5485
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
WALL
Enclosure
Cold rolled steel
standard
CULUS, cULus Listed
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 7863.
Jump To:

Cross Referenced

These items are similar to 7863 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
66063D Bryant Electric 00781786631847
AHMC360L Eaton Wiring Devices 00040893653853
HBL7863D Hubbell Wiring Device-Kellems 00783585202907
MS603-BW Leviton 00078477073742
7863 Legrand Pass & Seymour 00785007078633
60003 Bryant Electric n/a
60003D Bryant Electric 00781786631748

* All prices subject to change.

Begin Live Chat