8300LA - 20A 125V HG Duplex Recept La

Legrand-Pass & Seymour

  • $19.43 (Each)
  • $19.43 (Each)

  • $1,942.86 (Per 100)

Availability: Currently Out Of Stock
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
8300LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
8300LA
Description
20A 125V HG Duplex Recept La
Extra Heavy-Duty Hospital Grade Duplex Receptacle Back and, Side Wire 20AMP 125VOLT Light Almond
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007830187 / 00785007830187
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.43 (Each)
Carton
$19.43 (Each)
Standard Packaging
$1,942.86 (Per 100)
Resources
Images
 
 
8300LA - Small Image
 
8300LA - Large Image
Attachments
 
 
8300LA - Specification Sheet
Other Links
 
 
8300LA - Other
 
8300LA - Other
 
8300LA - Other
Brochures
 
 
8300LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Wire Size
14 - 10
Poles
2
amperage rating
20
Number of Wires
3
connection
Back and side wire
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon;Other
Dimensions and Weight
Width
.900
Height
3.281
Descriptions
Description
20A 125V HG DUPLEX RECEPT LA
Long Description
Extra Heavy-Duty Hospital Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Light Almond
Special Features
One-piece nickel-plated brass mounting strap with integral ground. Strap tabs wrap around and lock down on face to prevent strap from separating from face and back body. Two drive screws anchor strap to back body and face. Exclusive patented feature, circuit label on face allows permanent circuit identification. .040 inch thick, nickel-plated brass, triple-wipe power contacts for lasting retention. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Impact-resistant
extra long description
P&S 8300LA 20A 125V HG DUPLEX RECEP
Product Type
20A 125V HG Duplex Recept La
Additional Information
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
8300LA
GTIN
00785007830187
UPC
785007830187
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
Hospital Grade Receptacle, Extra Heavy-Duty
Packaging
Weight per each
0.25
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
5-20R
standard
cULus UL498, CSA C22.2 No. 42
Application
Commercial
environmental conditions
Flammability: UL94 V2 and UL94-5 VA
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8300LA.
Jump To:

Similar Items

Similar items are close alternatives to 8300LA, though they may not be 100% alike.

Eaton Arrow Hart Heavy-Duty Hospital Grade Duplex Receptacle, #14-10 Awg, 20A, H...
  • Our Part #: 8300LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8300LA
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($817.00) ·
8300LA - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.34

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8300LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRY8300LA Bryant Electric n/a
AH8300LA Eaton Wiring Devices 00032664704970
8300LA Hubbell Wiring Device-Kellems 783585197395
8300-T Leviton 00078477321621
8300LA Legrand Pass & Seymour 00785007830187
8300LA GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat