885TRGCC12 - Radiant 15A/125V TR Dup Recp GRP CC12

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
885TRGCC12
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
885TRGCC12
Description
Radiant 15A/125V TR Dup Recp GRP CC12
15A/125V Tamper-Resistant Receptacle, Graphite
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007173710 / 00785007173710
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
885TRGCC12 - Large Image
 
885TRGCC12 - Large Image
 
885TRGCC12 - Large Image
 
885TRGCC12 - Large Image
 
885TRGCC12 - Large Image
 
885TRGCC12 - Large Image
 
885TRGCC12 - Large Image
 
885TRGCC12 - Small Image
 
885TRGCC12 - Video
Other Links
 
 
885TRGCC12 - Other
 
885TRGCC12 - Other
 
885TRGCC12 - Other
 
885TRGCC12 - Other
Brochures
 
 
885TRGCC12 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Double Pole
Descriptions
Product Type
Radiant 15A/125V TR Dup Recp GRP CC12
extra long description
P&S 885TRGCC12 RADIANT 15A/125V TR
Description
RADIANT 15A/125V TR DUP RECP GRP CC12
Long Description
15A/125V Tamper-Resistant Receptacle, Graphite
Additional Information
Voltage
125.0 V
Mounting Type
Box
indoor/outdoor
Indoor
Outlet Type
Tamper-Resistant, Indoor, Residential
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
885TRGCC12
GTIN
00785007173710
UPC
785007173710
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.11
Carton
12
Uses, Certifications, and Standards
nema rating
15A
environmental conditions
95% (relative humidity, non-condensing)
standard
CULUS, UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat