885TRI - Radiant 15A/125V TR Dup Recep I

Legrand-Pass & Seymour

  • $4.65 (Each)
  • $4.65 (Each)

  • $46.45 (Per 10)

  • $464.53 (Per 100)

  • $929.06 (Per 200)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
885TRI
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
885TRI
Description
Radiant 15A/125V TR Dup Recep I
Decorator Receptacle, 15 A, 125 V, 2 Gang, #14 to #12 Awg Compatible Wire Size, Side Wire Connection, Wall Mount, 1.29 In Length, 1 In Width, 3.812 In Height, Thermoplastic, Ivory, Tamper Resistant, Impact Resistant, 0.1400 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007861020 / 00785007861020
Weight per unit
0.1386 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.65 (Each)
Carton
$46.45 (Per 10)
Standard Packaging
$929.06 (Per 200)
Resources
Images
 
 
885TRI - Large Image
 
885TRI - Large Image
Other Links
 
 
885TRI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
125 V
Number of Gangs
2
Material
Thermoplastic
gang
2
Poles
Double Pole
insulation
False
Material, Color, and Finish
Color
Ivory
Finish
Matte
Dimensions and Weight
Length
1.29 in
Width
1 in
Height
3.812 in
Thickness
1.05
Size
4.5x1.68x1.05
Descriptions
Product Type
Decorator Receptacle
Long Description
Decorator Receptacle, 15 A, 125 V, 2 Gang, #14 to #12 AWG Compatible Wire Size, Side Wire Connection, Wall Mount, 1.29 in Length, 1 in Width, 3.812 in Height, ThermoPlastic, Ivory, Tamper Resistant, Impact Resistant, 0.1400 lb
Short Description
15 A, 125 V, Decorator Receptacle, Ivory
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant(R) Screwless Wall Plate not included.
Special Features
Quick Loop Wire Aid;Long Term Blade Retention
Description
RADIANT 15A/125V TR DUP RECEP I
extra long description
P&S 885TRI RADIANT 15A/125V TR DUP
Additional Information
Receptacle Type
Decorator
Compatible Wire Size
#14 to #12 AWG
Connection Type
Side Wire
Mounting Type
Wall Mount
package quantity
10 CT;200 PK
Standards Met
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified;cULus Listed
Resistance Properties
Tamper Resistant;Impact Resistant
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Residential, Indoor, Tamper-Resistant
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
885TRI
GTIN
00785007861020
UPC
785007861020
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight
0.1400 lb
Weight per each
0.1386
Carton
10
Package
200
Uses, Certifications, and Standards
Application
Residential
nema rating
15A
environmental conditions
95% (relative humidity, non-condensing)
standard
UL, CULUS, UL 498, cULus
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat