885TRWRLA - Radiant 15A/125V TRWR Dup Recp La

Pass & Seymour/Legrand

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 200)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
885TRWRLA
Manufacturer
Pass & Seymour/Legrand
Manufacturer's Part Number
885-TRWRLA
Description
Radiant 15A/125V TRWR Dup Recp La
Decorator Weather-Resistant Duplex Receptacle. 15 Amp, 125 Volt. Light Almond.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007241785 / 00785007241785
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
885TRWRLA - Large Image
 
885TRWRLA - Small Image
Other Links
 
 
885TRWRLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
2
insulation
False
Dimensions and Weight
Thickness
1.3"
Size
4.25"
Descriptions
Long Description
Decorator Weather-Resistant Duplex Receptacle. 15 amp, 125 volt. Light Almond.
Special Features
Tamper resistant, weather resistant, extra long strap, quick loop wire aid,
Product Type
Radiant 15A/125V TRWR Dup Recp La
extra long description
P&S 885TRWRLA RADIANT 15A/125V TRWR
Description
RADIANT 15A/125V TRWR DUP RECP LA
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
885-TRWRLA
GTIN
00785007241785
UPC
785007241785
Taxonomies, Classifications, and Categories
Type
RECEPTACLE
Category Description
Residential Switches
Packaging
Weight per each
0.13
Carton
10
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat