ADPD703HW4 - Adorne 700W Incandescent/Halogen Paddle Dimmer

Legrand

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ADPD703HW4
Manufacturer
Legrand
Manufacturer's Part Number
ADPD703HW4
Description
Adorne 700W Incandescent/Halogen Paddle Dimmer
Ado ADPD703HW4 Paddle Dim 700W SP/3
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
785007023329 / 00785007023329
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ADPD703HW4 - Large Image
 
ADPD703HW4 - Small Image
Attachments
 
 
ADPD703HW4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Poles
1
Wattage
700
connection
Screw Terminals
Dimensions and Weight
Size
1.62" (D) x 2.51" (W) x 4.20" (Length)
Descriptions
Description
ADORNE 700W INCANDESCENT/HALOGEN PADDLE DIMMER
Product Type
Paddle Dim 700W SP/3W H =Incandesce W
Long Description
ADO ADPD703HW4 PADDLE DIM 700W SP/3
Special Features
Part dimmer, part switch, this combo device offers a simple rocking motion for seamless on/off lighting control, as well as a slider for dimming, all in one beautifully inventive package. Wall plate not included.
Additional Information
load
Incandescent/Halogen
Manufacturer Information
Manufacturers Part Number
ADPD703HW4
Brand
legrand
sub brand
adorne
GTIN
00785007023329
UPC
785007023329
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Paddle™ Dimmer Switch, 700W Incandescent/Halogen, White
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.31
Carton
1
Uses, Certifications, and Standards
Mounting
Box Mount
standard
cULus,
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat